Shop All Cabinet Organization & Accessories
Rev-A-Shelf
Rev-A-Shelf Stainless Steel TipOut Trays for Sink Base Cabinets
Mfr # 6581-31-52
Zoro # G007059282
$29.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel; Steel
- Color Stainless Steel
- Height 3 in
- Width 31 in
- Depth 2.13 in
Product Information
- Brand Rev-A-Shelf
- MFR # 6581-31-52
- Zoro # G007059282
- UPC # 90713017945
- Country of Origin China
- Category Cabinet Organization & Accessories
Dimensions
Height | 3 in |
Width | 31 in |
Depth | 2.13 in |
Details
Material | Stainless Steel; Steel |
Color | Stainless Steel |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY Stanley Hardware 348052 Heavy Duty Door Latch Zinc Plated (6838932)
- BALDWIN ESTATE Cremone Bolts (8105.004.A)
- ZORO SELECT Hook, Tarp, 4-3/4 In (4PB82)
- ZORO SELECT Mirror Clip, Plastic, Length 5/8 In, PK25 (1HHL9)
- REV-A-SHELF Rev-A-Shelf Wood Trim to Fit Drawer Peg Board Insert Only (4DPB-3921)
- REV-A-SHELF Rev-A-Shelf - Double 35-Quart Maple Bottom Mount Trash Can Pull Out with BLUMOTION Soft-Close Slides, Silver (4WCSC-1835DM-2)
- REV-A-SHELF Rev-A-Shelf Wood Base Cabinet Cookware Pull Out Organizer wSoft Close (4CW2-18SC-1)
- REV-A-SHELF Rev-A-Shelf - - - 11 in. Pull-Out Wood Base Cabinet Organizer, Natural (448-BC-11C)
- REV-A-SHELF Rev-A-Shelf Polymer Trim to Fit Drawer Insert Spice Organizer (ST50-21W-52)
- REV-A-SHELF Rev-A-Shelf Steel Swivel Bearing for Full Circle Lazy Susan Shelves (4SB-7-1)
- TRIANGLE MFG CO Square 4 in. Steel Lazy Susan Ball Bearing Swivel (40.0.4C)
- Rev-A-Shelf Cabinet Organization & Accessories