Shop All Cabinet Organization & Accessories
Rev-A-Shelf
Rev-A-Shelf - Sink Base Double Waste Can Pull Out
Mfr # 5SBWC-815S-1
Zoro # G406156728
Free Shipping & Returns
$135.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel; Plastic
- Color Gray
- Height 14.25 in
- Width 8.31 in
- Depth 18.63 in
Product Information
- Brand Rev-A-Shelf
- MFR # 5SBWC-815S-1
- Zoro # G406156728
- UPC # 90713024905
- Country of Origin China
- Category Cabinet Organization & Accessories
Dimensions
Height | 14.25 in |
Width | 8.31 in |
Depth | 18.63 in |
Details
Material | Steel; Plastic |
Color | Gray |
Includes | Lid |
Description
Rev-A-Shelf 5SBWC-815S-1 Sink Base Double Pull Out Waste Containers with 1 15-Liter Bin for Trash and 1 8-Liter Bin for Recyclables
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEC Compression Spring, Stainless Steel, PK10, C04200480500S (C04200480500S)
- ZORO SELECT Ext Spring, Utility, 1 OAL, 3/16 OD, PK12 (1MZX5)
- MIDWEST FASTENER 3/4" x 1-9/32" x 5/16" x 1/16" Black Rubber Grommets 8PK (72613)
- SCHLAGE COMMERCIAL ND91JSPA626 ND Series Vandlgard Entry / Office Large Format Sparta 13-247 Latch 10-025 (ND91JSPA626)
- REV-A-SHELF Rev-A-Shelf Aluminum Pull Out TrashWaste Container for Full Height Cabinet with Soft OpenClose (5149-2150DM-211)
- REV-A-SHELF Rev-A-Shelf Polymer FullCircle 2Shelf Lazy Susan wDependent Hardware for Corner Wall Cabinets (6012-20-11-52)
- REV-A-SHELF Rev-A-Shelf Wood Top Mount Pull Out Single TrashWaste Container with Reduced Depth (4WCTM-1516DM-1)
- REV-A-SHELF Rev-A-Shelf Wood Base Cabinet Cutting Board Drawer Replacement System wSoft Close (4WCCB-18HSC-1)
- REV-A-SHELF Rev-A-Shelf Aluminum Pull Out TrashWaste Container with Soft OpenClose (5149-1527DM-211)
- REV-A-SHELF Rev-A-Shelf Single Tier Bottom Mount Pull Out Steel Wire Organizer (5WB1-1222CR-1)
- HARDWARE RESOURCES Double 35 Quart White Wire Bottom-Mount Trashcan Pullout (CAN-EBMDW-R)
- Rev-A-Shelf Cabinet Organization & Accessories