Shop All Cabinet Organization & Accessories
Rev-A-Shelf
Rev-A-Shelf Polymer DoorWall Mount Storage Organizer
Mfr # 6232-08-11-52
Zoro # G207059525
$18.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polymer
- Color White
- Height 3.56 in
- Width 7.88 in
- Depth 4.25 in
Product Information
- Brand Rev-A-Shelf
- MFR # 6232-08-11-52
- Zoro # G207059525
- UPC # 90713011912
- Country of Origin United States
- Category Cabinet Organization & Accessories
Dimensions
Height | 3.56 in |
Width | 7.88 in |
Depth | 4.25 in |
Details
Material | Polymer |
Color | White |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEMKO Saddle Threshold, Smooth Top, 3 ft., Matte (V2322BL-36)
- KINGSWAY GROUP Pull Handle, Thru-bolt, Aluminum, Satin (KG62)
- RAYMOND Compression Spring, Overall 1" L, PK10 (C01800321000M)
- BEST Key Blank, BEST Lock, Standard, G Keyway (1A1G1KS208KS800NKW)
- REV-A-SHELF Rev-A-Shelf - Heavy-Duty Spring Loaded Appliance Lift Assist Kitchen Cabinet Mechanism with Soft-Close, Zinc (RAS-ML-HDSC)
- REV-A-SHELF Rev-A-Shelf Wood Top Mount Pull Out Double TrashWaste Containers (4WCTM-18DM2-162)
- REV-A-SHELF Rev-A-Shelf TwoTier Steel Wire Pull Out Cookware Cabinet Organizer (5CW2-1222-CR)
- REV-A-SHELF Rev-A-Shelf Polymer Kidney 2Shelf Lazy Susans for Corner Base Cabinets (6472-28-11-52)
- REV-A-SHELF Rev-A-Shelf Contemporary Cloud 2Shelf Blind Corner Organizer for Blind Left Cabinet (5372-18-MP-R)
- REV-A-SHELF Rev-A-Shelf Wood Top Mount Pull Out TrashWaste Container wSoft Close (4WCTM-1550BBSCDM-1)
- REV-A-SHELF Rev-A-Shelf File Drawer Kit for KitchenOffice Cabinet Organization (RAS-FD-KIT)
- Rev-A-Shelf Cabinet Organization & Accessories