Shop All Cabinet Organization & Accessories
Rev-A-Shelf
Rev-A-Shelf - Heavy-Duty Appliance Lift
Mfr # RAS-ML-HDCR
Zoro # G906156716
product price: $149.99
/ea
Free Shipping & Returns
$149.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Color Silver
- Height 20.63 in
- Width 12 in
- Depth 22.5 in
Product Information
- Brand Rev-A-Shelf
- MFR # RAS-ML-HDCR
- Zoro # G906156716
- UPC # 90713039442
- Country of Origin Taiwan, Province of China
- Category Cabinet Organization & Accessories
Dimensions
Height | 20.63 in |
Width | 12 in |
Depth | 22.5 in |
Details
Material | Steel |
Color | Silver |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Disc Tumbler Keyed Cam Lock, Keyed Alike, C346A Key, For Material Thickness 25/32 in (1XTB5)
- GMS GMS:GMS ThumbTurn 1-1/8" Mortise - 26D (GMS-M118T-26D-AR)
- PRIME-LINE 1-3/4 in. Diecast Construction, Aluminum Color, Storm Door Latch (K 5006)
- PHIFER Wire 36 in. W X 100 ft. L Charcoal Polyester Insect Screen Cloth (3043820)
- REV-A-SHELF Rev-A-Shelf Contemporary Cloud 2Shelf Blind Corner Organizer for Blind Right Cabinet (5372-21-FOG-L)
- REV-A-SHELF Rev-A-Shelf Wood Vanity Cabinet Door Mount Storage Organizer (4HD-15-1)
- REV-A-SHELF Rev-A-Shelf Wood Knife Organizer and Cutting Board Replacement Drawer System No Slides (4KCB-24H-1)
- REV-A-SHELF Rev-A-Shelf - Double 35 Quart Trash Can Under Mount Pull-Out with Soft-Close Slides, Silver (53WC-1835SCDM-217)
- REV-A-SHELF Rev-A-Shelf Polymer FullCircle 3Shelf Lazy Susans wDependent Hardware for 38 H Corner Wall Cabinets (6013-18-11-526)
- REV-A-SHELF Rev-A-Shelf - Cabinet Floor Mounted Pullout Wire Laundry Hamper Basket with Liner and Full Extension Slides (HRV-1520 S CR)
- REV-A-SHELF Rev-A-Shelf Wood Top Mount Pull Out TrashWaste Container wSoft CloseOpen (4WCTM-RM-2135DM-2)
- Rev-A-Shelf Cabinet Organization & Accessories