Shop All Cabinet Organization & Accessories
Rev-A-Shelf
Rev-A-Shelf DropIn Pot and Pan Organizer for 4DPS Peg Boards
Mfr # 5DCD-1-CR
Zoro # G107059205
$25.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Color Chrome
- Height 7.63 in
- Width 7.75 in
- Depth 15.25 in
Product Information
- Brand Rev-A-Shelf
- MFR # 5DCD-1-CR
- Zoro # G107059205
- UPC # 90713001081
- Country of Origin China
- Category Cabinet Organization & Accessories
Dimensions
Height | 7.63 in |
Width | 7.75 in |
Depth | 15.25 in |
Details
Item | Accessory |
Material | Steel |
Color | Chrome |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEAR KEEPER Key Retractor, Belt Clip, 36inL (RT4-5851)
- AMERICAN GARAGE DOOR SUPPLY Brushseal, Dock Leveler, Nylon, 1-1/8-in 90 Degree Holder, 2-in Brush, 94-in. (BN91182-94)
- FOLGER ADAM Folger Adam 310 Series Electric Strikes, 12 VDC Stainless Steel (310-2 F 12D 630)
- ZORO SELECT Gasket, Ring, 2 1/2 In, 1/16 Thick, Aramid (GSNAG2.5)
- REV-A-SHELF Rev-A-Shelf 11 Under Cabinet MultiStemware Holder (3450-11SN)
- REV-A-SHELF Rev-A-Shelf Walnut Bottom Mount Pull Out WasteTrash Container (4WC-WN-1550DM1-SC)
- REV-A-SHELF Rev-A-Shelf Stainless Steel Slim TipOut Trays for Sink Base Cabinets (6541-28-52)
- REV-A-SHELF Rev-A-Shelf Steel Bottom Mount Double Pull Out WasteTrash Container for Full Height Cabinets wSoft Close (53WC-2150SCDM-212)
- REV-A-SHELF Rev-A-Shelf - -175 35-Quart Maple Top Mount Trash Can Pull-Out , White (4WCTM-12DM1)
- REV-A-SHELF Rev-A-Shelf - 35 Quart Maple Bottom Mount Trash Can Kitchen Pullout with BLUMOTION Soft-Close Slides, Silver (4WCSC-1535DM-1)
- RSVP INTERNATIONAL Lazy Susan - Single (TURN-1)
- Rev-A-Shelf Cabinet Organization & Accessories