Shop All Cabinet Organization & Accessories
Rev-A-Shelf
Rev-A-Shelf DropIn Lid Organizer for 4DPS Peg Boards
Mfr # 5DLD-1-CR
Zoro # G407059189
product price: $22.49
/ea
$22.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Color Chrome
- Height 5.38 in
- Width 5.25 in
- Depth 16.88 in
Product Information
- Brand Rev-A-Shelf
- MFR # 5DLD-1-CR
- Zoro # G407059189
- UPC # 90713001104
- Country of Origin China
- Category Cabinet Organization & Accessories
Dimensions
Height | 5.38 in |
Width | 5.25 in |
Depth | 16.88 in |
Details
Item | Accessory |
Material | Steel |
Color | Chrome |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Alnico 5 Magnet Assembly, 18 lb. Pull (6XY81)
- ABUS Padlock, Keyed Alike, Standard Shackle, Square Brass Body, Steel Shackle, 15/16 in W (83/45 RK KA-700)
- ZORO SELECT Silicone O-Ring, 1mm Wide 20mm ID, PK50 (ZUSAS70FDA1X20)
- IQ AMERICA WD6104A Wireless Doorbell Pushbutton Replacement Slimline Non-lighted White (WD6104A)
- REV-A-SHELF Rev-A-Shelf - 6-Inch Base Cabinet Filler Pullout Kitchen Wooden Spice Rack (432-BF-6C)
- REV-A-SHELF Rev-A-Shelf Wood Vanity Pull Out Organizer wSoft Close (448-VC25SC-8)
- REV-A-SHELF Rev-A-Shelf Customizable DropIn Cutlery Drawer Organizer (LD-4CT15-1)
- REV-A-SHELF Rev-A-Shelf - 3 x 30 Inch Wooden Adjustable Pull-Out Between Cabinet Wall Filler (432-WF-3C)
- REV-A-SHELF Rev-A-Shelf - 3" Wood Base Cabinet Pullout Filler Organizer with Adjustable Shelves (432-BF-3C)
- REV-A-SHELF Rev-A-Shelf - Heavy-Duty Spring Loaded Appliance Lift Assist Kitchen Cabinet Mechanism with Soft-Close, Zinc (RAS-ML-HDSC)
- REV-A-SHELF Rev-A-Shelf Steel Bottom Mount Double Pull Out WasteTrash Container wSoft Close (53WC-1527SCDM-213)
- Rev-A-Shelf Cabinet Organization & Accessories