Shop All Child Protection & Safety
Rev-A-Shelf
Rev-A-Shelf Child Cabinet Security Locking System
Mfr # RAL-101-1
Zoro # G907059245
product price: $44.15
/ea
$44.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Plastic; Iron; Nickel
- Depth 2.25 in
- Color White
- Width 1.38 in
- Height 1.38 in
Product Information
- Brand Rev-A-Shelf
- MFR # RAL-101-1
- Zoro # G907059245
- UPC # 90713039015
- Country of Origin United States
- Category Child Protection & Safety
Dimensions
Depth | 2.25 in |
Width | 1.38 in |
Height | 1.38 in |
Min. Width | 1.21 in |
Min. Height | 1.4 in |
Max. Height | 1.4 in |
Max. Width | 1.21 in |
Min. Depth | 1.64 in |
Max. Depth | 1.64 in |
Details
Material | Plastic; Iron; Nickel |
Color | White |
Mounting | Door/Wall Mount |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FAST ORANGE Permatex Fast Orange Smooth Lotion Hand Cleaner (23218)
- CORTECH Full Handle Flexible Toothbrush, PK144 (10923)
- FIRST AID ONLY First Aid Kit Refill, CPR Mask, 1 Per Box (FAE-6023)
- DRIVE MEDICAL Oxygen Cylinder Cart, 12 Cylinders (18143)
- REV-A-SHELF Rev-A-Shelf Child Cabinet Security Lock Only (RL-201-1-52)
- REV-A-SHELF Rev-A-Shelf Child Cabinet Security Key Only (RL-202-1-52)
- SAFETY 1ST APPLIANCE LATCH BLK 2PK (HS148)
- FIRST ALERT CO ALARM 2PK (1039741)
- PRIME-LINE DRWR LOCK CAM 13/16"" CHR (U 9945)
- IRONGUARD Knuffi Surface Bumper Guard, Type D, 39-3/8"L x 2"W, Yellow/Black, 60-6732 (60-6732)
- SAFETY 1ST SPRING CABINET LATCH 3PK (48447)
- Rev-A-Shelf Child Protection & Safety