Shop All Cabinet Organization & Accessories
Rev-A-Shelf
Rev-A-Shelf - 33 inch Wood Spice Drawer Insert
Mfr # 4SDI-36-1
Zoro # G606156726
product price: $146.99
/ea
Free Shipping & Returns
$146.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Maple Wood
- Color Natural Maple
- Height 1.75 in
- Width 33.15 in
- Depth 19.75 in
Product Information
- Brand Rev-A-Shelf
- MFR # 4SDI-36-1
- Zoro # G606156726
- UPC # 90713030456
- Country of Origin China
- Category Cabinet Organization & Accessories
Dimensions
Height | 1.75 in |
Width | 33.15 in |
Depth | 19.75 in |
Details
Item | Drawer Insert |
Material | Maple Wood |
Color | Natural Maple |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JEFFREY ALEXANDER 1-5/16" Overall Length Brushed Oil Rubbed Bronze Chesapeake Cabinet Knob (915DBAC)
- THK Rail Plugs, THK Series (C8)
- EKENA MILLWORK Craftsman Classic Square Tapered, Smooth PVC Column, Prairie Capital & Prairie Base (CC1004ETPPRPR)
- RAYMOND ISO D Die Spring, Lt Duty, 15.87mmx44mm (303307D)
- REV-A-SHELF Rev-A-Shelf - 22 inch Wood Spice Drawer Insert (4SDI-24)
- REV-A-SHELF Rev-A-Shelf Polymer Kidney 2Shelf Lazy Susans for Corner Base Cabinets (6472-24-11-52)
- REV-A-SHELF Rev-A-Shelf 11 Under Cabinet MultiStemware Holder (3450-11CR)
- REV-A-SHELF Rev-A-Shelf - 15-Inch Chrome Soft Close Blind Corner 4 Shelf Slide Out Kitchen Cabinet Organizer (5PSP-15SC-CR)
- REV-A-SHELF Rev-A-Shelf - Double 35 Quart Kitchen Base Cabinet Pull Out Waste Containers with Soft-Close (5349-18DM-2)
- REV-A-SHELF Rev-A-Shelf TwoTier Bottom Mount Pull Out Steel Wire Organizer (5WB2-1222CR-1)
- REV-A-SHELF Rev-A-Shelf Wood Vanity Cabinet Pull Out Organizer wPower Outlets and Soft Close (4VOD-18FLSC-1)
- Rev-A-Shelf Cabinet Organization & Accessories