Shop All Cabinet Organization & Accessories
Rev-A-Shelf
Rev-A-Shelf - 18 Inch Cabinet Door mount Wood 3-Shelf Spice Rack
Mfr # 4SR-18
Zoro # G206156768
Free Shipping & Returns
$76.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Maple Wood; Steel
- Color Natural Maple
- Height 21.25 in
- Width 13.5 in
- Depth 3.13 in
Product Information
- Brand Rev-A-Shelf
- MFR # 4SR-18
- Zoro # G206156768
- UPC # 90713004747
- Country of Origin China
- Category Cabinet Organization & Accessories
Dimensions
Height | 21.25 in |
Width | 13.5 in |
Depth | 3.13 in |
Details
Material | Maple Wood; Steel |
Color | Natural Maple |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKENA MILLWORK 28 7/8"W x 9 5/8"H x 1 3/8"P Dublin Swag Onlay (ONL29X10X01DU)
- NATIONAL HARDWARE 4 in. L Polished Stainless Steel Barrel Bolt (N348-284)
- ZORO SELECT 1 in W x 72 in H Steel Continuous Hinge (2ZEP6)
- RIXSON Overhead Holders and Stops (10-236 652)
- REV-A-SHELF Rev-A-Shelf Contemporary Cloud Blind Corner Organizer for Blind Left Cabinet (5371-15-MP-R)
- REV-A-SHELF Rev-A-Shelf DropIn Pot and Pan Organizer for 4DPS Peg Boards (5DCD-1-CR)
- REV-A-SHELF Rev-A-Shelf Legrabox Pull Out Double WasteTrash Container for Full Height Cabinets wSoft Close (5LB-1850OGWN-213)
- REV-A-SHELF Rev-A-Shelf Wood Base Cabinet TwoTier Replacement Drawer System wSoft Close (4WTCD-21HSC-1)
- REV-A-SHELF Rev-A-Shelf Wood Top Mount Pull Out Single TrashWaste Container with Reduced Depth (4WCTM-1818DM-1-162)
- REV-A-SHELF Rev-A-Shelf Wood Base Cabinet Utility Pull Out Organizer wSoft Close (449UT-BCSC-10C)
- REV-A-SHELF Rev-A-Shelf - 24 in Tall Wood Utility Tray Insert (4WUT-3)
- Rev-A-Shelf Cabinet Organization & Accessories