Shop All Cabinet Organization & Accessories
Rev-A-Shelf
Rev-A-Shelf - 16 Inch K-Cup Custom Drawer Insert
Mfr # 4CDI-18-KCUP-1
Zoro # G706156718
Free Shipping & Returns
$95.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Maple Wood
- Color Natural Maple
- Height 2.38 in
- Width 16 in
- Depth 19.75 in
Product Information
- Brand Rev-A-Shelf
- MFR # 4CDI-18-KCUP-1
- Zoro # G706156718
- UPC # 90713013350
- Country of Origin China
- Category Cabinet Organization & Accessories
Dimensions
Height | 2.38 in |
Width | 16 in |
Depth | 19.75 in |
Details
Item | Drawer Insert |
Material | Maple Wood |
Color | Natural Maple |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE Nickel-Plated Double-Wing Flush Clips 6 Pack (L 5772)
- LEVEL-IT Leveling Mount, Boltless, 3/4-10, 3 in Base (TSW-4OX)
- NATIONAL GUARD Brush, Gray, Nylon, 48 in.L (9605A-48)
- MARLBORO 3/4" W x 3-15/16" H Mill Stainless Steel Weld-On Hinge (4PPR7)
- REV-A-SHELF Rev-A-Shelf - Single 50 Qt. Pull-Out Bottom Mount Wood and Silver Waste Container with Soft-Close Slides (4WCSC-1550DM-1)
- REV-A-SHELF Rev-A-Shelf Banded Wood Full Kidney Lazy Susan for Corner Base Cabinets wSwivel bearing (LD-4BW-401-32SBS-1)
- REV-A-SHELF Rev-A-Shelf - Wood Pull Out Trash/Waste Container w/Soft Close, Standard, Natural Maple (4WCSC-2135DM-2)
- REV-A-SHELF Rev-A-Shelf - 11 Inch Door/Drawer Base Soft Close Kitchen Cabinet Storage Organizer, Natural Maple Wood (448-BDDSC-11C)
- REV-A-SHELF Rev-A-Shelf Wood Full Circle Lazy Susans for Corner Wall Cabinets wSwivel bearing (4WLS001-20-B52)
- REV-A-SHELF Rev-A-Shelf Banded Wood Full Circle 2Shelf Lazy Susans for Corner Base Cabinets (LD-4BW-062-28-1)
- HDL HARDWARE Kv Medium Duty Standard Oversized 60 in. Anochrome (83 ANO 60)
- Rev-A-Shelf Cabinet Organization & Accessories