Shop All Cabinet Organization & Accessories
Rev-A-Shelf
Rev-A-Shelf 16 BarRestaurant Stemware Holder
Mfr # 3150-16SN
Zoro # G207059662
product price: $9.79
/ea
$9.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Color Satin Nickel
- Height 1.5 in
- Width 4.25 in
- Depth 16 in
Product Information
- Brand Rev-A-Shelf
- MFR # 3150-16SN
- Zoro # G207059662
- UPC # 90713047591
- Country of Origin China
- Category Cabinet Organization & Accessories
Dimensions
Height | 1.5 in |
Width | 4.25 in |
Depth | 16 in |
Details
Material | Steel |
Color | Satin Nickel |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE Safety Spring Door Closer, 4-1/4 in., Diecast Construction, Brown, Non-Handed Single Pack (KC57US)
- RED DEVIL Wallpaper Seam Repairm 5oz (0878)
- MAZDA OEMNEW2003 - 2005 6 TRANSPONDER KEY PNGJYA-76-2GX (OTK-MAZ-762GX)
- SCHLAGE COMMERCIAL Keys 35101C (35101C)
- REV-A-SHELF Rev-A-Shelf Wood Vanity Sink Pull Out Organizer wSoft Close (441-15VSBSC-1)
- REV-A-SHELF Rev-A-Shelf Contemporary Cloud 2Shelf Blind Corner Organizer for Blind Right Cabinet (5372-21-FOG-L)
- REV-A-SHELF Rev-A-Shelf Wood Vanity Cabinet Pull Out Organizer wPower Outlets and Soft Close (4VOD-18FLSC-1)
- REV-A-SHELF Rev-A-Shelf Polymer DShape 2Shelf Lazy Susan for Corner Base Cabinets (LD-2262-32-11-1)
- REV-A-SHELF Rev-A-Shelf Wood Base Cabinet TwoTier Replacement Drawer System No Slides (4WTCD-419HFL-1)
- REV-A-SHELF Rev-A-Shelf Polymer DShape 2Shelf Lazy Susan for Corner Wall Cabinets (7012-20-11-52)
- REV-A-SHELF Rev-A-Shelf - Double 27-Quart Chrome Wire Bottom Mount Trash Can Pullout with Full-Extension Slides, Silver (RV-15KD-17C S)
- Rev-A-Shelf Cabinet Organization & Accessories