Shop All Cable Ties
Retyz
Releasable Tie, UV Black, Nylon, PK100
Mfr # EVT-V16BK-TA
Zoro # G607951115
$56.43
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Width 0.22 in
- Tensile Strength 50 lb
- Max. Bundle Dia. 4.68 in
- Material Nylon 6/6
Product Information
- Brand Retyz
- MFR # EVT-V16BK-TA
- Zoro # G607951115
- UPC # 845425031419
- Country of Origin Multiple
- Category Cable Ties
Dimensions
Width | 0.22 in |
Max. Bundle Dia. | 4.68 in |
Actual Length | 16 in |
Nominal Length | 16 in |
Nominal Max. Bundle Dia. | 119 mm |
Details
Color | Black |
Item | Releasable Cable Tie |
Tensile Strength | 50 lb |
Material | Nylon 6/6 |
Temp. Range | -40 Degrees C to 85 Degrees C |
Cable Tie Duty | Standard |
Standards | UL Listed |
Locking Style | Pull-Tab Release |
Basic Material - Cable Tie | Nylon |
Cable Tie Style | Releasable |
Cable Tie Properties | UV Light Resistant, UV Stabilized |
Max. Temp. Rating | 85 Degrees C |
Outdoor Use | Yes |
Min. Temp. Rating | -40 Degrees C |
Flame Retardant | Yes |
UL Type | 2 |
Description
Releasable Cable Tie, Releasable, Actual Length 16 in, Width 0.22 in, Nominal Length 16 in, Locking Style Pull-Tab Release, Color Black, Basic Material - Cable Tie Nylon, Tensile Strength 50 lb, UV Light Resistant, UV Stabilized, Standard, Nominal Max. Bundle Dia. 119 mm, Temp. Range -40 Degrees C to 85 Degrees C, Flame Retardant Yes, Outdoor Use Yes, UL Type 2, Max. Bundle Dia. 4.68 in, Material Nylon 6/6, Max. Temp. Rating 85 Degrees C, Min. Temp. Rating -40 Degrees C, Standards UL Listed
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE PDU, Basic, 1.44kw, 120V, 14 5-15R, 5-15P, 0U (PDUV15)
- IMPERIAL SUPPLIES CORROSION X 20 OZ, 16 OZ NET, PK12 (29XK55)
- POLARIS Wire Connector, Insulated, 14 AWG, 2 AWG (IPLD2-4B)
- GRAPE SOLAR Charge Controller, 45A Max. Current (GS-MPPT-ZENITH-40)
- RETYZ Releasable Tie, Maroon, Nylon, PK100 (EVT-S12MR-TA)
- RETYZ Releasable Tie, Blue, Nylon, PK100 (EVT-S08BL-TA)
- RETYZ Releasable Tie, Red, Nylon, PK100 (WKT-S14RD-TA)
- RETYZ Releasable Tie, Fluor. Green, Nylon, PK10 (PRT-S36FG-DA)
- RETYZ Releasable Tie, Blue, Nylon, PK100 (EVT-M10BL-TA)
- RETYZ Releasable Tie, Natural, Nylon, PK20 (WKT-S24NL-HA)
- PARTNERS BRAND Cable Ties, 50#, 18", Fluorescent Pink, 500/Case (CT185L)
- Retyz Cable Ties