Shop All Cable Ties
Retyz
Releasable Tie, UV Black, Nylon, PK100
Mfr # EVT-S16BK-TA
Zoro # G707951107
product price: $37.56
/pk 100, $0.38/ea
$37.56
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Width 0.22 in
- Tensile Strength 50 lb
- Max. Bundle Dia. 4.68 in
- Material Nylon 6/6
Product Information
- Brand Retyz
- MFR # EVT-S16BK-TA
- Zoro # G707951107
- UPC # 845425030993
- Country of Origin Multiple
- Category Cable Ties
Dimensions
Width | 0.22 in |
Max. Bundle Dia. | 4.68 in |
Nominal Length | 16 in |
Actual Length | 16 in |
Nominal Max. Bundle Dia. | 119 mm |
Details
Color | Black |
Item | Releasable Cable Tie |
Tensile Strength | 50 lb |
Material | Nylon 6/6 |
Temp. Range | -40 Degrees C to 85 Degrees C |
Cable Tie Duty | Standard |
Standards | UL Listed |
Locking Style | Pull-Tab Release |
Max. Temp. Rating | 85 Degrees C |
Flame Retardant | Yes |
Outdoor Use | Yes |
Basic Material - Cable Tie | Nylon |
Cable Tie Properties | UV Light Resistant |
Min. Temp. Rating | -40 Degrees C |
Cable Tie Style | Releasable |
UL Type | 2 |
Description
Releasable Cable Tie, Releasable, Actual Length 16 in, Width 0.22 in, Nominal Length 16 in, Locking Style Pull-Tab Release, Color Black, Basic Material - Cable Tie Nylon, Tensile Strength 50 lb, UV Light Resistant, Standard, Nominal Max. Bundle Dia. 119 mm, Temp. Range -40 Degrees C to 85 Degrees C, Flame Retardant Yes, Outdoor Use Yes, UL Type 2, Max. Bundle Dia. 4.68 in, Material Nylon 6/6, Max. Temp. Rating 85 Degrees C, Min. Temp. Rating -40 Degrees C, Standards UL Listed
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Inside Corner, Off White, PVC, Elbows (T45ICIW)
- GARDNER BENDER Knockout Seal, 4", PK10 (KO710)
- HUBBELL 50A Flanged Twist-Lock Inlet 3P 4W 250VAC BK (CS8375)
- HUBBELL WIRING DEVICE-KELLEMS GFCI, Hard Wired, 3 PH 120/208V, 30A, Yellow (GFHW431)
- RETYZ Releasable Tie, UV Black, Nylon, PK100 (EVT-V06BK-TA)
- RETYZ Releasable Tie, UV Black, Nylon, PK100 (EVT-V10BK-TA)
- RETYZ Releasable Tie, Green, Nylon, PK100 (EVT-S08GN-TA)
- RETYZ Releasable Tie, Blue, Nylon, PK100 (EVT-S08BL-TA)
- RETYZ Releasable Tie, Fluor. Green, Nylon, PK100 (WKT-S18FG-TA)
- RETYZ Releasable Tie, Fluor. Green, Nylon, PK100 (WKT-S24FG-TA)
- AMERICAN WIRE TIE Wire Ties PK, 6" 16 GA B/A , IMPORT (16BA6-ASSYIMPNY)
- Retyz Cable Ties