Shop All Cable Ties
Retyz
Releasable Tie, Natural, Nylon, PK100
Mfr # WKT-S18NL-TA
Zoro # G907951228
product price: $59.58
/pk 100, $0.60/ea
$59.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Natural
- Width 0.29 in
- Tensile Strength 120 lb
- Max. Bundle Dia. 5.2 in
- Material Nylon 6/6
Product Information
- Brand Retyz
- MFR # WKT-S18NL-TA
- Zoro # G907951228
- UPC # 845425031921
- Country of Origin Multiple
- Category Cable Ties
Dimensions
Width | 0.29 in |
Max. Bundle Dia. | 5.2 in |
Actual Length | 18 in |
Nominal Max. Bundle Dia. | 132 mm |
Nominal Length | 18 in |
Details
Color | Natural |
Item | Releasable Cable Tie |
Tensile Strength | 120 lb |
Material | Nylon 6/6 |
Temp. Range | -40 Degrees C to 85 Degrees C |
Cable Tie Duty | Heavy Duty |
Standards | UL Listed |
Locking Style | Pull-Tab Release |
Max. Temp. Rating | 85 Degrees C |
Min. Temp. Rating | -40 Degrees C |
Outdoor Use | No |
Cable Tie Properties | UV Light Resistant |
UL Type | 2 |
Flame Retardant | Yes |
Basic Material - Cable Tie | Nylon |
Cable Tie Style | Releasable |
Description
Releasable Cable Tie, Releasable, Actual Length 18 in, Width 0.29 in, Nominal Length 18 in, Locking Style Pull-Tab Release, Color Natural, Basic Material - Cable Tie Nylon, Tensile Strength 120 lb, UV Light Resistant, Heavy Duty, Nominal Max. Bundle Dia. 132 mm, Temp. Range -40 Degrees C to 85 Degrees C, Flame Retardant Yes, Outdoor Use No, UL Type 2, Max. Bundle Dia. 5.2 in, Material Nylon 6/6, Max. Temp. Rating 85 Degrees C, Min. Temp. Rating -40 Degrees C, Standards UL Listed
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IDEAL Grounding Tail, 3Wire, PT, 2Fork, Green, Pk25 (30-3289)
- INTERMATIC While In Use Weatherproof Cover, Single, 1 Gang, Die-Cast Aluminum (WP1010MXD)
- POWER FIRST Power Cord, 5-15P, SJT, 8 ft., Blk, 10A, 18/3 (1FD82)
- TRUMETER Hour Meter Gasket, Flush (5003-009)
- RETYZ Releasable Tie, Red, Nylon, PK20 (EVT-S06RD-HA)
- RETYZ Releasable Cable Tie, Brown, 0.09" W (VRT-S06BR-TA)
- RETYZ Releasable Tie, Blue, Nylon, PK100 (EVT-M06BL-TA)
- RETYZ Releasable Tie, UV Black, Nylon, PK100 (EVT-V10BK-TA)
- RETYZ Releasable Tie, Orange, Nylon, PK20 (WKT-S14OR-HA)
- RETYZ Releasable Tie, UV Black, Nylon, PK100 (EVT-S06BK-TA)
- POWER FIRST Heavy Duty Cable Tie, 12 in L, 0.30 in W, Nylon 6/6, Black, Indoor, Outdoor Use, 100 Pack (36J164)
- Retyz Cable Ties