Shop All Cable Ties
Retyz
Releasable Tie, Gray, Nylon, PK100
Mfr # EVT-S08GY-TA
Zoro # G607951221
product price: $20.48
/pk 100, $0.20/ea
$20.48
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Width 0.18 in
- Tensile Strength 50 lb
- Max. Bundle Dia. 2.16 in
- Material Nylon 6/6
Product Information
- Brand Retyz
- MFR # EVT-S08GY-TA
- Zoro # G607951221
- UPC # 845425029546
- Country of Origin Multiple
- Category Cable Ties
Dimensions
Width | 0.18 in |
Max. Bundle Dia. | 2.16 in |
Nominal Length | 8 in |
Actual Length | 8 in |
Nominal Max. Bundle Dia. | 55 mm |
Details
Color | Gray |
Item | Releasable Cable Tie |
Tensile Strength | 50 lb |
Material | Nylon 6/6 |
Temp. Range | -40 Degrees C to 85 Degrees C |
Cable Tie Duty | Standard |
Standards | UL Listed |
Locking Style | Pull-Tab Release |
Basic Material - Cable Tie | Nylon |
Flame Retardant | Yes |
UL Type | 2 |
Outdoor Use | No |
Cable Tie Properties | UV Light Resistant |
Cable Tie Style | Releasable |
Min. Temp. Rating | -40 Degrees C |
Max. Temp. Rating | 85 Degrees C |
Description
Releasable Cable Tie, Releasable, Actual Length 8 in, Width 0.18 in, Nominal Length 8 in, Locking Style Pull-Tab Release, Color Gray, Basic Material - Cable Tie Nylon, Tensile Strength 50 lb, UV Light Resistant, Standard, Nominal Max. Bundle Dia. 55 mm, Temp. Range -40 Degrees C to 85 Degrees C, Flame Retardant Yes, Outdoor Use No, UL Type 2, Max. Bundle Dia. 2.16 in, Material Nylon 6/6, Max. Temp. Rating 85 Degrees C, Min. Temp. Rating -40 Degrees C, Standards UL Listed, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS DC Power Supply, 132/264V AC; 93/187V AC, 24V DC, 240W, 10A, DIN Rail (6EP13341LB00)
- MACROMATIC Encapsulatd Timr Rlay, 10A, Relay, 0.1 sec. (THR-3836U)
- TELEMECANIQUE SENSORS Ultrasonic sensor parallelepipedic-Sn (XX9V1A1F1M12)
- HUBBELL WIRING DEVICE-KELLEMS Kellems Wire Management, Cord Connectors, Straight Male, 3.00-3.25", 3", Aluminum (SHC1095)
- RETYZ Releasable Tie, Fluor. Green, Nylon, PK100 (EVT-S10FG-TA)
- RETYZ Releasable Tie, UV Black, Nylon, PK100 (EVT-S06BK-TA)
- RETYZ Releasable Tie, Purple, Nylon, PK20 (EVT-S10PR-HA)
- RETYZ Releasable Tie, Natural, Nylon, PK100 (WKT-S18NL-TA)
- RETYZ Releasable Tie, Natural, Nylon, PK20 (WKT-S24NL-HA)
- RETYZ Releasable Tie, Fluor. Green, Nylon, PK100 (WKT-S14FG-TA)
- FORNEY Cable Ties, 8 in Releasable Standard Duty Assortment (62059)
- Retyz Cable Ties