Shop All Cable Ties
Retyz
Releasable Tie, Fluor. Orange, Nylon, PK20
Mfr # WKT-S24FO-HA
Zoro # G707951237
product price: $32.21
/pk 20, $1.61/ea
$32.21
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Fluorescent Orange
- Width 0.29 in
- Tensile Strength 120 lb
- Max. Bundle Dia. 7.12 in
- Material Nylon 6/6
Product Information
- Brand Retyz
- MFR # WKT-S24FO-HA
- Zoro # G707951237
- UPC # 845425031990
- Country of Origin Multiple
- Category Cable Ties
Dimensions
Width | 0.29 in |
Max. Bundle Dia. | 7.12 in |
Nominal Max. Bundle Dia. | 181 mm |
Nominal Length | 24 in |
Actual Length | 24 in |
Details
Color | Fluorescent Orange |
Item | Releasable Cable Tie |
Tensile Strength | 120 lb |
Material | Nylon 6/6 |
Temp. Range | -40 Degrees C to 85 Degrees C |
Cable Tie Duty | Heavy Duty |
Standards | UL Listed |
Locking Style | Pull-Tab Release |
Max. Temp. Rating | 85 Degrees C |
Cable Tie Properties | UV Light Resistant |
UL Type | 2 |
Outdoor Use | No |
Basic Material - Cable Tie | Nylon |
Flame Retardant | Yes |
Min. Temp. Rating | -40 Degrees C |
Cable Tie Style | Releasable |
Description
Releasable Cable Tie, Releasable, Actual Length 24 in, Width 0.29 in, Nominal Length 24 in, Locking Style Pull-Tab Release, Color Fluorescent Orange, Basic Material - Cable Tie Nylon, Tensile Strength 120 lb, UV Light Resistant, Heavy Duty, Nominal Max. Bundle Dia. 181 mm, Temp. Range -40 Degrees C to 85 Degrees C, Flame Retardant Yes, Outdoor Use No, UL Type 2, Max. Bundle Dia. 7.12 in, Material Nylon 6/6, Max. Temp. Rating 85 Degrees C, Min. Temp. Rating -40 Degrees C, Standards UL Listed
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE Building Wire, THHN, 8 AWG, 500 ft, White, Nylon Jacket, PVC Insulation (20489112)
- EATON WIRING DEVICES Receptacle Blk 2Pole 250V (L620R)
- PANDUIT Cable Tie, Lh, 14.5in, Nat, PK250 (PLT4H-TL)
- SCHNEIDER ELECTRIC Complete Control Station, 22 mm, 1NO/1NC (XALK178W3B140E)
- RETYZ Releasable Tie, Orange, Nylon, PK100 (EVT-S06OR-TA)
- RETYZ Releasable Tie, Fluor. Orange, Nylon, PK100 (EVT-S12FO-TA)
- RETYZ Releasable Tie, Fluor. Orange, Nylon, PK50 (PRT-S32FO-PA)
- RETYZ Releasable Tie, Green, Nylon, PK20 (EVT-S06GN-HA)
- RETYZ Releasable Tie, UV Black, Nylon, PK100 (EVT-V06BK-TA)
- RETYZ Releasable Tie, Green, Nylon, PK100 (EVT-S08GN-TA)
- KLASS TOOLS 24" x 8.75 mm White Zip Ties, Cable Ties (24 Zip Ties), 24PK (KLA-CON-ZIP-WHI-2408x24)
- Retyz Cable Ties