Shop All Cable Ties
Retyz
Releasable Tie, Fluor. Green, Nylon, PK50
Mfr # PRT-S36FG-PA
Zoro # G207951188
product price: $101.65
/pk 50, $2.03/ea
Free Shipping & Returns
$101.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Fluorescent Green
- Width 0.35 in
- Tensile Strength 175 lb
- Max. Bundle Dia. 11.02 in
- Material Nylon 6/6
Product Information
- Brand Retyz
- MFR # PRT-S36FG-PA
- Zoro # G207951188
- UPC # 845425032294
- Country of Origin Multiple
- Category Cable Ties
Dimensions
Width | 0.35 in |
Max. Bundle Dia. | 11.02 in |
Actual Length | 36 in |
Nominal Max. Bundle Dia. | 280 mm |
Nominal Length | 36 in |
Details
Color | Fluorescent Green |
Item | Releasable Cable Tie |
Tensile Strength | 175 lb |
Material | Nylon 6/6 |
Temp. Range | -40 Degrees C to 85 Degrees C |
Cable Tie Duty | Extra Heavy Duty |
Standards | UL Listed |
Locking Style | Pull-Tab Release |
Min. Temp. Rating | -40 Degrees C |
Flame Retardant | Yes |
Outdoor Use | No |
Basic Material - Cable Tie | Nylon |
Cable Tie Style | Releasable |
UL Type | 2 |
Max. Temp. Rating | 85 Degrees C |
Cable Tie Properties | UV Light Resistant |
Description
Releasable Cable Tie, Releasable, Actual Length 36 in, Width 0.35 in, Nominal Length 36 in, Locking Style Pull-Tab Release, Color Fluorescent Green, Basic Material - Cable Tie Nylon, Tensile Strength 175 lb, UV Light Resistant, Extra Heavy Duty, Nominal Max. Bundle Dia. 280 mm, Temp. Range -40 Degrees C to 85 Degrees C, Flame Retardant Yes, Outdoor Use No, UL Type 2, Max. Bundle Dia. 11.02 in, Material Nylon 6/6, Max. Temp. Rating 85 Degrees C, Min. Temp. Rating -40 Degrees C
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT CADDY Rigid Box Support, NOVAL Accessory, Steel, Single and Double Gang (RBS16HD)
- CARLING TECHNOLOGIES Rocker Switch, SPST, 2 Connections (V1D1S00B-AZC00-000)
- MERSEN Glass Fuse, GGC Series, Fast-Acting, 1.25A, 250V AC, 10kA at 125V AC, 200A at 250V AC, 5 PK (GGC1-1/4)
- HILLSDALE TERMINAL 480 pc Vinyl Kit Metal (5990-480VM)
- RETYZ Releasable Tie, Blue, Nylon, PK100 (EVT-M14BL-TA)
- RETYZ Releasable Tie, Fluor. Orange, Nylon, PK100 (EVT-S12FO-TA)
- RETYZ Releasable Tie, Purple, Nylon, PK20 (EVT-S06PR-HA)
- RETYZ Releasable Tie, UV Black, Nylon, PK20 (WKT-S24BK-HA)
- RETYZ Releasable Tie, Fluor. Orange, Nylon, PK100 (EVT-S06FO-TA)
- RETYZ Releasable Tie, UV Black, Nylon, PK100 (WKT-S14BK-TA)
- RIP-TIE 16" L Buckle Hook-and-Loop Cinch Strap BK (OW-16-G1P-BK)
- Retyz Cable Ties