Shop All Aerosol Can Recycling Equipment
Returnpak
Can Recycling System, 40 Can Capacity
Mfr # SUPPLY-325
Zoro # G2478152
product price: $234.99
/ea
Free Shipping & Returns
$234.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Aerosol Recycling Can Capacity 40
- Includes 12 x 12 in Absorbent Pad, 5.5 mil Vapor Barrier Liner, Liner Tie, Returnpak(R) Box
- For Use With Can Diameter 2 in to 3 in
- For Use With Can Height 10 in
- Can Counter Included No
Product Information
- Brand Returnpak
- MFR # SUPPLY-325
- Zoro # G2478152
- Country of Origin United States
- Category Aerosol Can Recycling Equipment
Dimensions
For Use With Can Diameter | 2 in to 3 in |
For Use With Can Height | 10 in |
Minimum Aerosol Can Diameter | 2 in |
Maximum Aerosol Can Height | 10 in |
Maximum Aerosol Can Diameter | 3 in |
Details
Item | Aerosol Can Recycling System |
Aerosol Recycling Can Capacity | 40 |
Includes | 12 x 12 in Absorbent Pad, 5.5 mil Vapor Barrier Liner, Liner Tie, Returnpak(R) Box |
Can Counter Included | No |
For Use With | Aerosol Spray Cans |
Standards | D.O.T. |
Product Type | Aerosol Can Recycling System |
Series | ReturnPak(R) |
Description
Aerosol Can Recycling System, Aerosol Recycling Can Capacity 40, Minimum Aerosol Can Diameter 2 in, Maximum Aerosol Can Diameter 3 in, Maximum Aerosol Can Height 10 in, Product Type Aerosol Can Recycling System, Includes 12 x 12 in Absorbent Pad, 5.5 mil Vapor Barrier Liner, Liner Tie, Returnpak(R) Box, Series ReturnPak(R), Standards D.O.T.
Restrictions
- This item has been restricted from sale in the following states: AK, AR, CA, CT, HI, MA, ME, MN, NH, NY, PR, RI, VT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFETYPOSTER.COM Safety Poster, Carry It Low And Keep, ENG (P0612)
- SIGNMISSION Reserved Parking for Building Maintenance Personnel Only Unauthorized Vehicles Towed, A-1824-23129 (A-1824-23129)
- GUARDIAN EQUIPMENT Valve, Scald Protection, 1/2 (600-541)
- DEWALT Hi-Vis Wtrprf Lightweight Packable Raincoat-XL (DRW11-1ZGR-XL)
- RETURNPAK Can Recycling System, 12 Can Capacity (SUPPLY-340)
- NEWSTRIPE Carbon Filter, Can 10-1/2" H, PK2 (10004898)
- JUSTRITE Aerosol Can Recycling System, 9" H, 18" W (28100)
- JUSTRITE Aerosolv Maintenance Repair Kit (28200)
- JUSTRITE Color Changing Activated Carbon Filter (28229)
- NEWSTRIPE Carbon Filter, Can 10-1/2" H (10004841)
- PIG Neoprene Aerosol Repair Kit (DRM1239)
- Returnpak Safety Storage