Shop All Wall Mounted Retractable Barriers
Retracta-Belt
Warehouse Barrier, 30ft Black/Yellow Belt
Mfr # WH412YW30-BYD-HC
Zoro # G8041302
original price:
$233.87
12% off
new price: $203.99
/ea
Free Shipping & Returns
$203.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Belt Length 30 ft
- Belt Color Black/Yellow
- Includes Hose Clamp Mount, S-Hook Belt End
- Mounting Style Hose Clamp Mounting Plate
- Width (In.) 4 1/2 in
Product Information
- Brand Retracta-Belt
- MFR # WH412YW30-BYD-HC
- Zoro # G8041302
- Country of Origin United States
- Category Wall Mounted Retractable Barriers
Dimensions
Belt Length | 30 ft |
Width (In.) | 4 1/2 in |
Height (In.) | 4 in |
Overall Height | 4 in |
Details
Item | Warehouse Mount Retractable Belt Barrier |
Belt Color | Black/Yellow |
Includes | Hose Clamp Mount, S-Hook Belt End |
Mounting Style | Hose Clamp Mounting Plate |
Color | Yellow |
Type | Wall Mount Single Line Belt |
Finish | Yellow |
Frame Color | Yellow |
Number of Belts | 1 |
Belt Pattern | Diagonal Stripe |
Includes Mounting Hardware | Included |
Description
Warehouse Mount Retractable Belt Barrier, Mounting Style Hose Clamp Mounting Plate, Belt Length 30 ft, Belt Color Black/Yellow, Belt Pattern Diagonal Stripe, Frame Color Yellow, Overall Height 4 in, Number of Belts 1, Includes Hose Clamp Mount, S-Hook Belt End, Includes Mounting Hardware Included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURABLE CORP 4' X 6' Gray Entrance Mat Entrance Mat (630S46GY)
- BRADY Ribbon Cartridge, 290 ft. L, Black, PK2 (52042)
- TALON TRAX Size 11 Men's Steel Rubber Boot, Blue (445L33)
- DANNER Hiker Boot, D, 8, Brown, PR (13860-8D)
- RETRACTA-BELT Retractable Belt Barrier, Single Belt (WH412SB15-AAO-HC)
- RETRACTA-BELT Retractable Belt Barrier, 15 ft., No Entry (WM412SB15-NE-RE)
- RETRACTA-BELT Retractable Belt Barrier, 30 ft., Black (WM412SB30-BK-RE)
- RETRACTA-BELT Manual Wall Barrier, 50ft Blk/Yellow Belt (WM5000-BYD-HDRE)
- RETRACTA-BELT Wall Barrier, 25ft -CAUTION DO NOT ENTER (WM412SB25-CAU-RE)
- RETRACTA-BELT Wall Barrier, 30ft -CAUTION DO NOT ENTER (WM412SB30-CAU-RE)
- RETRACTA-BELT Belt Barrier, ARC Flash Zone Keep Out (WH412SB15-ARC-MM)
- Retracta-Belt Wall Mounted Retractable Barriers