Shop All Wall Mounted Retractable Barriers
Retracta-Belt
Warehouse Barrier, 15ft CAUTION DO NOT EN
Mfr # WH412YW15-CAU-HC
Zoro # G8241213
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Finish Yellow
- Height (In.) 4 in
- Type Wall Mount Single Line Belt
- Width (In.) 4 1/2 in
Product Information
- Brand Retracta-Belt
- MFR # WH412YW15-CAU-HC
- Zoro # G8241213
- Country of Origin United States
- Category Wall Mounted Retractable Barriers
Dimensions
Height (In.) | 4 in |
Width (In.) | 4 1/2 in |
Belt Length | 15 ft |
Overall Height | 4 in |
Belt Width | 2 in |
Details
Color | Yellow |
Finish | Yellow |
Type | Wall Mount Single Line Belt |
Includes | Hose Clamp Mount, S-Hook Belt End |
Mounting Style | Hose Clamp Mounting Plate |
Item | Warehouse Mount Retractable Belt Barrier |
Belt Color | Yellow |
Belt Message | Caution - Do Not Enter |
Belt Pattern | No Pattern |
Includes Mounting Hardware | Included |
Legend | Caution Do Not Enter |
Frame Color | Yellow |
Reflectivity | Non-Reflective |
Legend Color | Black |
Number of Belts | 1 |
Description
Warehouse Mount Retractable Belt Barrier, Mounting Style Hose Clamp Mounting Plate, Belt Length 15 ft, Belt Width 2 in, Belt Color Yellow, Belt Pattern No Pattern, Legend Caution Do Not Enter, Legend Color Black, Frame Color Yellow, Reflectivity Non-Reflective, Overall Height 4 in, Number of Belts 1, Includes Hose Clamp Mount, S-Hook Belt End, Includes Mounting Hardware Included
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLACKBURN FLAG Blackburn High-Vis Vinyl Marking Flags with Fiberglass Staffs (3LVG8)
- HONEYWELL MILLER Titan Non-Stretch Harness, Tongue Buckle Legs, Orange (T4500/UAK)
- MOON AMERICAN Fire Hose Female/Male Reducer Adapter - 2-1/2 In. NH Female X 2 In. NPT Male - Brass (369-2522061)
- MCR SAFETY Gloves, 13 Gauge, Cotton Nat L, PR (9613LM)
- RETRACTA-BELT Wall Barrier, 20ft Yellow Belt (WM412SB20-YW-RE)
- RETRACTA-BELT Wall Barrier, 30ft Yellow Belt (WM412SB30-YW-RE)
- RETRACTA-BELT Wall Barrier, 10ft Blue Belt (WM700SB-BL-RE)
- RETRACTA-BELT Wall Barrier, 20ft -CAUTION DO NOT ENTER (WM412YW20-CAU-RE)
- RETRACTA-BELT Belt Barrier, ARC Flash Zone Keep Out (WH412SB15-ARC-MM)
- RETRACTA-BELT Wall Barrier, 15ft -CAUTION DO NOT ENTER (WM412SB15-CAU-RE)
- MONTOUR LINE Retractable Belt Barrier, Wall Mount, Black Magnetic 30 ft. Black Belt (WMX160-BK-BK-M-M-300)
- Retracta-Belt Wall Mounted Retractable Barriers