Shop All Traffic Barricades
Retracta-Belt
Wall Mount Plate, polycarbonate, 3 3/4 in H, Yellow
Mfr # WP412F-YW
Zoro # G8231063
product price: $14.99
/ea
$14.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polycarbonate
- Height 3 3/4 in
- Weight 1 lb
- Includes (2) #8 1 1/4 in Flat Head Screws
- Finish Yellow
Product Information
- Brand Retracta-Belt
- MFR # WP412F-YW
- Zoro # G8231063
- Country of Origin United States
- Category Traffic Barricades
Dimensions
Height | 3 3/4 in |
Overall Height | 4 in |
Details
Item | Wall Mount Plate |
Color | Yellow |
Material | Polycarbonate |
Weight | 1 lb |
Includes | (2) #8 1 1/4 in Flat Head Screws |
Finish | Yellow |
For Use With | Retracta-Belt(R) 15, 20, 25 or 30 ft Wall Mounts |
Number of Belts | 0 |
Compatible with Manufacturer Model Number | WM412 |
Compatible Manufacturer Model Number | WM412 |
For Use with Mfr. Model Number | WM412 |
For Use With Mfr. Model Number | WM412 |
Description
Wall Mount Plate, Product Type Wall Mount Plate, For Use With Retracta-Belt(R) 15, 20, 25 or 30 ft Wall Mounts, Includes (2) #8 1 1/4 in Flat Head Screws, Overall Height 4 in, Weight 1 lb, Color Yellow, Material Polycarbonate, Finish Yellow, Compatible with Manufacturer Model Number WM412
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RETRACTA-BELT Wall Barrier, 20ft Yellow Belt (WM412SB20-YW-RE)
- SPECIAL BUY Mask, Face, Dispsble, Child, Bl Pk (SPZ85171)
- S FELLAS BY GENUINE GRIP Athletic Shoes, 9, M, Black, PR (5020-9M)
- CROSSFIRE Crossfire ES5 Bifocal Safety Eyewear (2911720)
- RETRACTA-BELT Wall Mount Plate, polycarbonate, 3 3/4 in H, Black (WP412F-SB)
- RETRACTA-BELT Wall Mount Receiver, Plastic, 3 1/4 in H, Black (RE)
- RETRACTA-BELT Receiver With Magnet, Plastic, 3 1/4 in H, 3/8 in L, Black (RE-M)
- RETRACTA-BELT Wall Mount Receiver, 3 1/4 in H, Black (HDRE)
- RETRACTA-BELT Mini Floor Socket, Stainless Steel, 2 in H, 3/4 in L, Satin Stainless Steel (422-2SS)
- RETRACTA-BELT Floor Socket with Cap, Brass, 4 1/2 in H, Satin Chrome (421SC)
- AERVOE 18" Collapsible Safety Cone (1190)
- Retracta-Belt Traffic Barricades