Shop All Traffic Barricades
Retracta-Belt
Wall Mount Plate, polycarbonate, 3 3/4 in H, Black
Mfr # WP412F-SB
Zoro # G7897872
product price: $17.89
/ea
$17.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polycarbonate
- Height 3 3/4 in
- Weight 1 lb
- Includes (2) #8 1 1/4 in Flat Head Screws
- For Use With Retracta-Belt(R) 15, 20, 25 or 30 ft Wall Mounts
Product Information
- Brand Retracta-Belt
- MFR # WP412F-SB
- Zoro # G7897872
- Country of Origin United States
- Category Traffic Barricades
Dimensions
Height | 3 3/4 in |
Overall Height | 4 in |
Details
Item | Wall Mount Plate |
Color | Black |
Material | Polycarbonate |
Weight | 1 lb |
Includes | (2) #8 1 1/4 in Flat Head Screws |
For Use With | Retracta-Belt(R) 15, 20, 25 or 30 ft Wall Mounts |
Finish | Black |
Number of Belts | 0 |
Compatible with Manufacturer Model Number | WM412 |
Compatible Manufacturer Model Number | WM412 |
For Use with Mfr. Model Number | WM412 |
For Use With Mfr. Model Number | WM412 |
Description
Wall Mount Plate, Product Type Wall Mount Plate, For Use With Retracta-Belt(R) 15, 20, 25 or 30 ft Wall Mounts, Includes (2) #8 1 1/4 in Flat Head Screws, Overall Height 4 in, Weight 1 lb, Color Black, Material Polycarbonate, Finish Black, Compatible with Manufacturer Model Number WM412
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAWS Wall Mounted Eyewash Station Stainless Steel (7360B-7460B)
- ALLEGRO INDUSTRIES Banana Oil Kit Replacement Solution (1 o (0203-01)
- VNM SIGNMAKER Label Tape, Clear, Labels/Roll: Continuous (VNMCL-3102)
- WINTER WALKING Shoe Studs, Slip Resistant, Gray, M, PR (JD510-M)
- RETRACTA-BELT Wall Mount Plate, polycarbonate, 3 3/4 in H, Yellow (WP412F-YW)
- RETRACTA-BELT Wall Mount Receiver, Plastic, 3 1/4 in H, Black (RE)
- RETRACTA-BELT Wall Mount Receiver, 3 1/4 in H, Black (HDRE)
- RETRACTA-BELT Wall Mounted Bracket, Aluminum, 8 in H, 4 in L, Black (WP6500SB)
- RETRACTA-BELT Receiver With Magnet, Plastic, 3 1/4 in H, 3/8 in L, Black (RE-M)
- RETRACTA-BELT Mini Floor Socket, Stainless Steel, 2 in H, 3/4 in L, Satin Stainless Steel (422-2SS)
- ZORO SELECT Traffic Cone, 3 lb., Orange Cone Color (RS45015C)
- Retracta-Belt Traffic Safety