Shop All Wall Mounted Retractable Barriers
Retracta-Belt
Wall Barrier, 65ft Black/Yellow Belt
Mfr # WM6500-BYD-WP-RE
Zoro # G8217431
Free Shipping & Returns
$1,021.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Belt Length 65 ft
- Belt Color Black/Yellow
- Includes Wall Mount Bracket and Receiver
- Mounting Style Fixed Mounting Plate
- Finish Black
Product Information
- Brand Retracta-Belt
- MFR # WM6500-BYD-WP-RE
- Zoro # G8217431
- Country of Origin United States
- Category Wall Mounted Retractable Barriers
Dimensions
Belt Length | 65 ft |
Width (In.) | 8 in |
Height (In.) | 10 in |
Belt Width | 2 in |
Overall Height | 5 1/2 in |
Manufacturer Warranty Length | 10 yr |
Details
Item | Wall Mounted Retractable Belt Barrier |
Belt Color | Black/Yellow |
Includes | Wall Mount Bracket and Receiver |
Mounting Style | Fixed Mounting Plate |
Finish | Black |
Color | Black |
Type | Wall Mount Single Line Belt |
For Use With | Wall Mounted Retractable Barrier Mfr. No. WP6500SB, RE6500, SUB-SHOOK |
Includes Mounting Hardware | Not Included |
Belt Pattern | Diagonal Stripe |
Indoor/Outdoor Usage | Outdoor |
Reflectivity | Non-Reflective |
Frame Material | Aluminum |
Weight | 15 lb |
Frame Color | Black |
Legend | No Legend |
Number of Belts | 1 |
Description
Wall Mounted Retractable Belt Barrier, Mounting Style Fixed Mounting Plate, Belt Length 65 ft, Belt Width 2 in, Belt Color Black/Yellow, Belt Pattern Diagonal Stripe, Legend No Legend, Frame Color Black, Reflectivity Non-Reflective, Overall Height 5 1/2 in, Weight 15 lb, Number of Belts 1, Frame Material Aluminum, Indoor/Outdoor Usage Outdoor, Includes Wall Mount Bracket and Receiver, Includes Mounting Hardware Not Included, Manufacturer Warranty Length 10 yr
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROTHER Brother® P-Touch® TZe Labeling Tape, 1/4"W, Black on White (TZE211)
- LYLE Notice Sign, 10 in H, 14 in W, Aluminum, Horizontal Rectangle, English, U5-1289-RA_14X10 (U5-1289-RA_14X10)
- MILWAUKEE TOOL Hard Hat Sweat Band (48-73-1080)
- ANSELL Nitrile H-Vis Coated Gloves, Palm Coverage, Orange, 10, PR (97-012)
- RETRACTA-BELT Wall Barrier, 30ft Black/Yellow Belt (WM412YW30-BYD-RE)
- RETRACTA-BELT Wall Barrier, 20ft Black/Yellow Belt (WM412SB20-BYD-RE)
- RETRACTA-BELT Warehouse Barrier, 30ft CAUTION DO NOT EN (WH412YW30-CAU-HC)
- RETRACTA-BELT Retractable Belt Barrier, 15 ft., 4inH (WH412SB15-BYD-HC)
- RETRACTA-BELT Wall Barrier, 30ft Black/Yellow Belt (WM412SB30-BYD-RE)
- RETRACTA-BELT Warehouse Barrier, 15ft CAUTION DO NOT EN (WH412YW15-CAU-HC)
- TENSABARRIER Belt Barrier, Black, Belt Yellow/Black (897-30-S-33-NO-D4X-C)
- Retracta-Belt Wall Mounted Retractable Barriers