Shop All Wall Mounted Retractable Barriers
Retracta-Belt
Wall Barrier, 30ft -CAUTION DO NOT ENTER
Mfr # WM412SB30-CAU-RE
Zoro # G8032166
original price:
$211.97
10% off
Free Shipping & Returns
$188.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Belt Length 30 ft
- Belt Color Yellow
- Belt Message Caution - Do Not Enter
- Includes (2) #8 1-1/4 in Flat Head Screws, Standard Plastic Receiving End
- Mounting Style Removable Mounting Plate
Product Information
- Brand Retracta-Belt
- MFR # WM412SB30-CAU-RE
- Zoro # G8032166
- Country of Origin United States
- Category Wall Mounted Retractable Barriers
Dimensions
Belt Length | 30 ft |
Width (In.) | 4 1/2 in |
Height (In.) | 4 in |
Manufacturer Warranty Length | 10 yr |
Belt Width | 2 in |
Overall Height | 4 in |
Description
Wall Mounted Retractable Belt Barrier, Mounting Style Removable Mounting Plate, Belt Length 30 ft, Belt Width 2 in, Belt Color Yellow, Belt Pattern No Pattern, Legend Caution Do Not Enter, Legend Color Black, Frame Color Black, Reflectivity Non-Reflective, Overall Height 4 in, Weight 5 lb, Number of Belts 1, Frame Material Polycarbonate, Indoor/Outdoor Usage Indoor, Outdoor, Includes (2) #8 1-1/4 in Flat Head Screws, Standard Plastic Receiving End, Includes Mounting Hardware Included
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELCO LIGHTING Self Illuminating Exit Sign, EE81S (EE81S)
- JAMCO Gas Cylinder Cabinet, 33x21, Capacity 2 (CW130YP)
- CHILL-ITS BY ERGODYNE Cooling Bandana, Blue, One Size (6705CT)
- TINGLEY Workbrutes 35111G 4 Frigiflex PVC Overshoes (35111.XL)
- RETRACTA-BELT Retractable Belt Barrier, 15 ft., Yellow (WM412YW15-YW-RE)
- RETRACTA-BELT Retractable Belt Barrier, 25 ft., 4inH (WM412SB25-FY-RE)
- RETRACTA-BELT Belt Barrier, Yellow, Magnet, 15ft.L (WH412YW15-CAU-MM)
- RETRACTA-BELT Wall Barrier, 30ft Yellow Belt (WM412SB30-YW-RE)
- RETRACTA-BELT Wall Barrier, 20ft Black/Yellow Belt (WM412SB20-BYD-RE)
- RETRACTA-BELT Wall Barrier, 15ft -CAUTION DO NOT ENTER (WM412YW15-CAU-RE)
- MONTOUR LINE Retractable Belt Barrier Cone Mount Red Case 11ft. R.Cau..Belt (CM115-RD-CAURW-110)
- Retracta-Belt Wall Mounted Retractable Barriers