Shop All Wall Mounted Retractable Barriers
Retracta-Belt
Wall Barrier, 15ft -CAUTION DO NOT ENTER
Mfr # WM412YW15-CAU-RE
Zoro # G7874991
product price: $108.99
/ea
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Belt Length 15 ft
- Finish Yellow
- Belt Message Caution - Do Not Enter
- Color Yellow
- Includes (2) #8 1-1/4 in Flat Head Screws, Standard Plastic Receiving End
Product Information
- Brand Retracta-Belt
- MFR # WM412YW15-CAU-RE
- Zoro # G7874991
- Country of Origin United States
- Category Wall Mounted Retractable Barriers
Dimensions
Belt Length | 15 ft |
Height (In.) | 4 in |
Width (In.) | 4 1/2 in |
Overall Height | 4 in |
Belt Width | 2 in |
Manufacturer Warranty Length | 10 yr |
Description
Wall Mounted Retractable Belt Barrier, Mounting Style Removable Mounting Plate, Belt Length 15 ft, Belt Width 2 in, Belt Color Yellow, Belt Pattern No Pattern, Legend Caution Do Not Enter, Legend Color Black, Frame Color Yellow, Reflectivity Non-Reflective, Overall Height 4 in, Weight 5 lb, Number of Belts 1, Frame Material Polycarbonate, Indoor/Outdoor Usage Indoor, Outdoor, Includes (2) #8 1-1/4 in Flat Head Screws, Standard Plastic Receiving End, Includes Mounting Hardware Included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VF WORKWEAR Coverall, Chest 48In., Green (CT10SG RG 48)
- 3M Safety Glasses, Clear Anti-Fog ; Polarized ; Anti-Scratch (S1501SGAF)
- PFANNER Protos Integral ARBORIST Helmet - Red and Grey (15547)
- LABELMASTER White Vinyl, 3.5"Numeral, 8, DOT, PK50 (NUMBER8W)
- RETRACTA-BELT Retractable Belt Barrier, 4in.Hx4-1/2in.W (WM412SB20-FY-RE)
- RETRACTA-BELT Wall Barrier, 20ft -CAUTION DO NOT ENTER (WM412SB20-CAU-RE)
- RETRACTA-BELT Retractable Belt Barrier, 30 ft., Black (WM412SB30-BK-RE)
- RETRACTA-BELT Wall Barrier, 30ft Yellow Belt (WM412SB30-YW-RE)
- RETRACTA-BELT Belt Barrier, Yellow, Magnet, 20ft.L (WH412YW20-CAU-MM)
- RETRACTA-BELT Manual Wall Barrier, 50ft Blk/Yellow Belt (WM5000-BYD-HDRE)
- QUEUE SOLUTIONS WallPro Magnetic 400, Orange, 15' Ylw/Blk CAUTION DO NOT ENTER Belt (WPM400O-YBC150)
- Retracta-Belt Wall Mounted Retractable Barriers