Shop All Wall Mounted Retractable Barriers
Retracta-Belt
Retractable Belt Barrier, 50 ft., 8-1/2inH
Mfr # WM5000-CAU-HDRE
Zoro # G0284746
product price: $692.99
/ea
Free Shipping & Returns
$692.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Belt Length 50 ft
- Belt Color Yellow
- Belt Message Caution Do Not Enter
- Includes Heavy Duty Receiving End and Flat Head Screws
- Mounting Style Screws
Product Information
- Brand Retracta-Belt
- MFR # WM5000-CAU-HDRE
- Zoro # G0284746
- Country of Origin United States
- Category Wall Mounted Retractable Barriers
Dimensions
Belt Length | 50 ft |
Width (In.) | 8 in |
Height (In.) | 8 1/2 in |
Manufacturer Warranty Length | 10 yr |
Overall Height | 3 1/2 in |
Belt Width | 2 in |
Description
Wall Mounted Retractable Belt Barrier, Mounting Style Screws, Belt Length 50 ft, Belt Width 2 in, Belt Color Yellow, Belt Pattern No Pattern, Legend Caution Do Not Enter, Legend Color Black, Frame Color Black, Reflectivity Non-Reflective, Overall Height 3 1/2 in, Weight 10 lb, Number of Belts 1, Frame Material Aluminum, Indoor/Outdoor Usage Indoor, Outdoor, Includes Heavy Duty Receiving End and Flat Head Screws, Includes Mounting Hardware Included, Manufacturer Warranty Length 10 yr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR OUTDOOR PRODUCTS MULTI WRAP, MULTICAM (212-008)
- BRADY Lockout Tagout Station with Locking Handle (LC977A)
- AMERICAN LOCK Lockout Padlock, KA, Blue, 1-7/8"H, PK6 (A1106KAS6BLU)
- ERGODYNE Black Ambidextrous Double Strap Wrist Su (675)
- RETRACTA-BELT Belt Barrier, Yellow, Magnet, 20ft.L (WH412YW20-CAU-MM)
- RETRACTA-BELT Retractable Belt Barrier, Single Belt (WH412SB15-AAO-HC)
- RETRACTA-BELT Belt Barrier, Black, Magnet, 15ft.L (WH412SB15-CAU-MM)
- RETRACTA-BELT Wall Barrier, 20ft Yellow Belt (WM412SB20-YW-RE)
- RETRACTA-BELT Belt Barrier, Black, Magnet, 10ft.L (WH700SB-CAU-MM)
- RETRACTA-BELT Retractable Belt Barrier, 4in.Hx4-1/2in.W (WM412SB20-FY-RE)
- BANNER STAKES Belt Barrier, Matte, Yellow Belt (MH5011L)
- Retracta-Belt Wall Mounted Retractable Barriers