Shop All Wall Mounted Retractable Barriers
Retracta-Belt
Retractable Belt Barrier, 25 ft., 4inH
Mfr # WM412SB25-FY-RE
Zoro # G0285148
product price: $182.99
/ea
Free Shipping & Returns
$182.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Belt Length 25 ft
- Belt Color Fluorescent Yellow
- Includes (2) #8 1-1/4 in Flat Head Screws, Standard Plastic Receiving End
- Mounting Style Removable Mounting Plate
- Height (In.) 4 in
Product Information
- Brand Retracta-Belt
- MFR # WM412SB25-FY-RE
- Zoro # G0285148
- Country of Origin United States
- Category Wall Mounted Retractable Barriers
Dimensions
Belt Length | 25 ft |
Height (In.) | 4 in |
Width (In.) | 4 1/2 in |
Manufacturer Warranty Length | 10 yr |
Overall Height | 4 in |
Details
Item | Wall Mounted Retractable Belt Barrier |
Belt Color | Fluorescent Yellow |
Includes | (2) #8 1-1/4 in Flat Head Screws, Standard Plastic Receiving End |
Mounting Style | Removable Mounting Plate |
Finish | Black |
For Use With | Mfr. No. WP412F-SB WP412M-SB SUB-ME SUB-SHOOK RE RE-M 301BA-RCV-HBW |
Type | Wall Mount Single Line Belt |
Color | Black |
Frame Material | Polycarbonate |
Indoor/Outdoor Usage | Indoor, Outdoor |
Frame Color | Black |
Number of Belts | 1 |
Weight | 5 lb |
Includes Mounting Hardware | Included |
Description
Wall Mounted Retractable Belt Barrier, Mounting Style Removable Mounting Plate, Belt Length 25 ft, Belt Color Fluorescent Yellow, Frame Color Black, Overall Height 4 in, Weight 5 lb, Number of Belts 1, Frame Material Polycarbonate, Indoor/Outdoor Usage Indoor, Outdoor, Includes (2) #8 1-1/4 in Flat Head Screws, Standard Plastic Receiving End, Includes Mounting Hardware Included, Manufacturer Warranty Length 10 yr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IDESCO Padlock Label, 2-1/8inHx1-1/2inW, PK25, LMBBT122AAC (LMBBT122AAC)
- BRADY Pipe Marker, Heating Water Return, Yellow, 5702-I (5702-I)
- GUARDIAN EQUIPMENT Deck-Mounted Eyewash Station (GBF1849)
- HONEYWELL MILLER Rescue System w/BackUp Brk, Cable 50 ft (QP/50FT)
- RETRACTA-BELT Warehouse Barrier, 30ft CAUTION DO NOT EN (WH412YW30-CAU-HC)
- RETRACTA-BELT Belt Barrier, 15 ft. Belt L, Blue Belt (WM412RD15-BL-RE)
- RETRACTA-BELT Wall Barrier, 15ft Black Belt (WM412SB15-BK-RE)
- RETRACTA-BELT Wall Barrier, 65ft Black/Yellow Belt (WM6500-BYD-WP-RE)
- RETRACTA-BELT Retractable Belt Barrier, 15 ft., No Entry (WM412SB15-NE-RE)
- RETRACTA-BELT Manual Wall Barrier, 50ft Blk/Yellow Belt (WM5000-BYD-HDRE)
- QUEUE SOLUTIONS WallPro Magnetic 400, Black, 15' Red/White DANGER-KEEP OUT Belt (WPM400B-RWD150)
- Retracta-Belt Crowd Control