Shop All Traffic Barricades
Retracta-Belt
Receiver With Magnet, Plastic, 3 1/4 in H, 3/8 in L, Black
Mfr # RE-M
Zoro # G8014544
product price: $41.79
/ea
$41.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Plastic
- Height 3 1/4 in
- Weight 0.1 lb
- Length 3/8 in
Product Information
- Brand Retracta-Belt
- MFR # RE-M
- Zoro # G8014544
- Country of Origin United States
- Category Traffic Barricades
Dimensions
Height | 3 1/4 in |
Length | 3/8 in |
Overall Height | 3 1/2 in |
Overall Length | 1/2 in |
Details
Item | Receiver With Magnet |
Color | Black |
Material | Plastic |
Weight | 0.1 lb |
For Use With | Wall Mounted Retractable Barrier |
Finish | Black |
Number of Belts | 0 |
Compatible with Manufacturer Model Number | 300MSBA-BK, 300PC-BK, 300PC-BL, 300PC-RD, 300RBA-BK, 300RPA-BK, 301BA-BW, 301BA-RCV, 301BA-RCV-HBW, 301BA-YW, 301DBA-BL, 301YA-BYD, 301YA-CAU, 301YA-RCV, 301YA-YW, 302BA-BK, 302BA-BYD, 302BA-CAU, 302PSB-BK, 302PSB-BYD, 302PYW-BYD, 302PYW-CAU, 302YA-BYD, 302YA-CAU, 321BA-BK, 321BA-BL, 321BA-CAU, 321BA-MYD, 321BA-RD, 321BA-YW, 321YA-ARC, 321YA-BYD, 321YA-CAU, 322BA-BYD, 322PSB-BYD, 322PWH-BYD, 322PWH-CAU, 322PYW-BYD, 322PYW-CAU, 322YA-AAO, 322YA-BYD, 322YA-CAU, PM412-30BA-BYD, PM412-30BA-CAU, PM412-30BA-YW, PM412-30YA-BYD, PM412-30YA-CAU, SM412-30YA-BYD, SM6500YW-BYD, SM6500YW-RCV, WM412SB15-BK-RE, WM412SB15-BYD-RE, WM412SB15-CAU-RE, WM412SB15-RD-RE, WM412SB15-YW-RE, WM412SB20-BK-RE, WM412SB20-BYD-RE, WM412SB20-CAU-RE, WM412SB20-RD-RE, WM412SB20-YW-RE, WM412SB25-BL-RE, WM412SB25-BYD-RE, WM412SB25-CAU-RE, WM412SB25-RD-RE, WM412SB25-YW-RE, WM412SB30-BYD-RE, WM412SB30-CAU-RE, WM412SB30-RD-RE, WM412SB30-YW-RE, WM412YW15-BYD-RE, WM412YW15-CAU-RE, WM412YW20-BYD-RE, WM412YW20-CAU-RE, WM412YW25-BYD-RE, WM412YW25-CAU-RE, WM412YW30-BYD-RE, WM412YW30-CAU-RE, WM700PC-BK-RE, WM700PC-RD-RE, WM700SB-BK-RE, WM700SB-BL-RE, WM700SB-YW-RE, WM700YW-BYD-RE |
Compatible Manufacturer Model Number | 300MSBA-BK, 300PC-BK, 300PC-BL, 300PC-RD, 300RBA-BK, 300RPA-BK, 301BA-BW, 301BA-RCV, 301BA-RCV-HBW, 301BA-YW, 301DBA-BL, 301YA-BYD, 301YA-CAU, 301YA-RCV, 301YA-YW, 302BA-BK, 302BA-BYD, 302BA-CAU, 302PSB-BK, 302PSB-BYD, 302PYW-BYD, 302PYW-CAU, 302YA-BYD, 302YA-CAU, 321BA-BK, 321BA-BL, 321BA-CAU, 321BA-MYD, 321BA-RD, 321BA-YW, 321YA-ARC, 321YA-BYD, 321YA-CAU, 322BA-BYD, 322PSB-BYD, 322PWH-BYD, 322PWH-CAU, 322PYW-BYD, 322PYW-CAU, 322YA-AAO, 322YA-BYD, 322YA-CAU, PM412-30BA-BYD, PM412-30BA-CAU, PM412-30BA-YW, PM412-30YA-BYD, PM412-30YA-CAU, SM412-30YA-BYD, SM6500YW-BYD, SM6500YW-RCV, WM412SB15-BK-RE, WM412SB15-BYD-RE, WM412SB15-CAU-RE, WM412SB15-RD-RE, WM412SB15-YW-RE, WM412SB20-BK-RE, WM412SB20-BYD-RE, WM412SB20-CAU-RE, WM412SB20-RD-RE, WM412SB20-YW-RE, WM412SB25-BL-RE, WM412SB25-BYD-RE, WM412SB25-CAU-RE, WM412SB25-RD-RE, WM412SB25-YW-RE, WM412SB30-BYD-RE, WM412SB30-CAU-RE, WM412SB30-RD-RE, WM412SB30-YW-RE, WM412YW15-BYD-RE, WM412YW15-CAU-RE, WM412YW20-BYD-RE, WM412YW20-CAU-RE, WM412YW25-BYD-RE, WM412YW25-CAU-RE, WM412YW30-BYD-RE, WM412YW30-CAU-RE, WM700PC-BK-RE, WM700PC-RD-RE, WM700SB-BK-RE, WM700SB-BL-RE, WM700SB-YW-RE, WM700YW-BYD-RE |
For Use with Mfr. Model Number | 300MSBA-BK, 300PC-BK, 300PC-BL, 300PC-RD, 300RBA-BK, 300RPA-BK, 301BA-BW, 301BA-RCV, 301BA-RCV-HBW, 301BA-YW, 301DBA-BL, 301YA-BYD, 301YA-CAU, 301YA-RCV, 301YA-YW, 302BA-BK, 302BA-BYD, 302BA-CAU, 302PSB-BK, 302PSB-BYD, 302PYW-BYD, 302PYW-CAU, 302YA-BYD, 302YA-CAU, 321BA-BK, 321BA-BL, 321BA-CAU, 321BA-MYD, 321BA-RD, 321BA-YW, 321YA-ARC, 321YA-BYD, 321YA-CAU, 322BA-BYD, 322PSB-BYD, 322PWH-BYD, 322PWH-CAU, 322PYW-BYD, 322PYW-CAU, 322YA-AAO, 322YA-BYD, 322YA-CAU, PM412-30BA-BYD, PM412-30BA-CAU, PM412-30BA-YW, PM412-30YA-BYD, PM412-30YA-CAU, SM412-30YA-BYD, SM6500YW-BYD, SM6500YW-RCV, WM412SB15-BK-RE, WM412SB15-BYD-RE, WM412SB15-CAU-RE, WM412SB15-RD-RE, WM412SB15-YW-RE, WM412SB20-BK-RE, WM412SB20-BYD-RE, WM412SB20-CAU-RE, WM412SB20-RD-RE, WM412SB20-YW-RE, WM412SB25-BL-RE, WM412SB25-BYD-RE, WM412SB25-CAU-RE, WM412SB25-RD-RE, WM412SB25-YW-RE, WM412SB30-BYD-RE, WM412SB30-CAU-RE, WM412SB30-RD-RE, WM412SB30-YW-RE, WM412YW15-BYD-RE, WM412YW15-CAU-RE, WM412YW20-BYD-RE, WM412YW20-CAU-RE, WM412YW25-BYD-RE, WM412YW25-CAU-RE, WM412YW30-BYD-RE, WM412YW30-CAU-RE, WM700PC-BK-RE, WM700PC-RD-RE, WM700SB-BK-RE, WM700SB-BL-RE, WM700SB-YW-RE, WM700YW-BYD-RE |
For Use With Mfr. Model Number | 300MSBA-BK, 300PC-BK, 300PC-BL, 300PC-RD, 300RBA-BK, 300RPA-BK, 301BA-BW, 301BA-RCV, 301BA-RCV-HBW, 301BA-YW, 301DBA-BL, 301YA-BYD, 301YA-CAU, 301YA-RCV, 301YA-YW, 302BA-BK, 302BA-BYD, 302BA-CAU, 302PSB-BK, 302PSB-BYD, 302PYW-BYD, 302PYW-CAU, 302YA-BYD, 302YA-CAU, 321BA-BK, 321BA-BL, 321BA-CAU, 321BA-MYD, 321BA-RD, 321BA-YW, 321YA-ARC, 321YA-BYD, 321YA-CAU, 322BA-BYD, 322PSB-BYD, 322PWH-BYD, 322PWH-CAU, 322PYW-BYD, 322PYW-CAU, 322YA-AAO, 322YA-BYD, 322YA-CAU, PM412-30BA-BYD, PM412-30BA-CAU, PM412-30BA-YW, PM412-30YA-BYD, PM412-30YA-CAU, SM412-30YA-BYD, SM6500YW-BYD, SM6500YW-RCV, WM412SB15-BK-RE, WM412SB15-BYD-RE, WM412SB15-CAU-RE, WM412SB15-RD-RE, WM412SB15-YW-RE, WM412SB20-BK-RE, WM412SB20-BYD-RE, WM412SB20-CAU-RE, WM412SB20-RD-RE, WM412SB20-YW-RE, WM412SB25-BL-RE, WM412SB25-BYD-RE, WM412SB25-CAU-RE, WM412SB25-RD-RE, WM412SB25-YW-RE, WM412SB30-BYD-RE, WM412SB30-CAU-RE, WM412SB30-RD-RE, WM412SB30-YW-RE, WM412YW15-BYD-RE, WM412YW15-CAU-RE, WM412YW20-BYD-RE, WM412YW20-CAU-RE, WM412YW25-BYD-RE, WM412YW25-CAU-RE, WM412YW30-BYD-RE, WM412YW30-CAU-RE, WM700PC-BK-RE, WM700PC-RD-RE, WM700SB-BK-RE, WM700SB-BL-RE, WM700SB-YW-RE, WM700YW-BYD-RE |
Description
Receiver With Magnet, Product Type Receiver with Magnet, For Use With Wall Mounted Retractable Barrier, Includes Not Applicable, Overall Height 3 1/2 in, Weight 0.1 lb, Color Black, Overall Length 1/2 in, Material Plastic, Finish Black
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIG Aerosol Can Recycler, Blue Plastic (DRM1266)
- DANNER Size 9 Men's 8 in Work Boot Alloy Work Boot, Black (17311-9D)
- HEXARMOR Helmet Suspension Helmet, White, Class C, Type 1 (16-17001)
- IRONCLAD PERFORMANCE WEAR Mechanics Touchscreen Gloves, 2XL, Tan/Silver, Polyester (IEX-PGG-06-XXL)
- RETRACTA-BELT Mini Floor Socket, Stainless Steel, 2 in H, 3/4 in L, Satin Stainless Steel (422-2SS)
- RETRACTA-BELT Wall Mount Plate, polycarbonate, 3 3/4 in H, Black (WP412F-SB)
- RETRACTA-BELT Wall Mount Receiver, Plastic, 3 1/4 in H, Black (RE)
- RETRACTA-BELT Floor Socket with Cap, Brass, 4 1/2 in H, Satin Chrome (421SC)
- RETRACTA-BELT Wall Mount Receiver, 3 1/4 in H, Black (HDRE)
- RETRACTA-BELT Wall Mounted Bracket, Aluminum, 8 in H, 4 in L, Black (WP6500SB)
- PLASTICADE Barricade, Type I, HIP Sheet (105G-T12HIPB6)
- Retracta-Belt Traffic Barricades