Shop All Crowd Control Post & Ropes
Retracta-Belt
Receiver Post, 40 In H, Yellow Aluminum
Mfr # 301YA-RCV
Zoro # G8260707
product price: $283.99
/ea
Free Shipping & Returns
$283.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Post Diameter 2 1/2 in
- Base Type Round Sloped
- Base Material Cast Iron
- Post Material Aluminum
- For Use With Portable Posts Mfr. No. SUB-ME, SUB-SHOOK, SUB-WH, SUB-WPBW, RE
Product Information
- Brand Retracta-Belt
- MFR # 301YA-RCV
- Zoro # G8260707
- Country of Origin United States
- Category Crowd Control Post & Ropes
Dimensions
Post Diameter | 2 1/2 in |
Overall Height | 40 in |
Base Diameter | 14 in |
Maximum Overall Height | 40 in |
Manufacturer Warranty Length | 10 yr |
Height Adjustability | Fixed Height |
Details
Item | Belt Barrier Receiver Post |
Base Type | Round Sloped |
Base Material | Cast Iron |
Post Material | Aluminum |
For Use With | Portable Posts Mfr. No. SUB-ME, SUB-SHOOK, SUB-WH, SUB-WPBW, RE |
Base Finish | Black |
Post Finish | Yellow |
ADA Compliance | No |
Number of Belts | 1 |
Base Color | Black |
Post Color | Yellow |
Compatible Belt Post Manufacturer Part Number | SUB-ME, SUB-SHOOK, SUB-WH, SUB-WPBW |
Fillable | No |
Base Weight | 18 lb |
Base Configuration | Attached |
Description
Belt Barrier Receiver Post, Base Type Round Sloped, Fillable No, Maximum Overall Height 40 in, Post Color Yellow, Post Material Aluminum, Post Diameter 2 1/2 in, Base Diameter 14 in, Includes Not Applicable, Minimum Overall Height Not Applicable, Base Configuration Attached, Base Color Black, Post Finish Yellow, Base Material Cast Iron, Base Finish Black, Base Weight 18 lb, ADA Compliance No, Height Adjustability Fixed Height, Number of Belts 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED SCIENTIFIC Safety Goggles Box, Acrylic, Small (P70106)
- HONEYWELL UVEX Flex Seal Goggle Clear Replacement Lens (S710X)
- CONDOR 60 ft. L x Vinyl, 3/8" Thick (8EF18)
- NMC Highly Combustible Area No Welding Burni Sign, D292P (D292P)
- RETRACTA-BELT Belt Barrier, Aluminum, 14in., Black ABS (PM412-30BA-AAO)
- RETRACTA-BELT Barrier Post with Belt, 30 ft. L, Yellow (PM412-30BA-YW)
- RETRACTA-BELT Barrier Post, Red/White Belt, 2 in. Belt W (305PWH-RWD)
- RETRACTA-BELT Indoor Post, Receiver/No Belt (300PC-RCV)
- RETRACTA-BELT Belt Barrier, ARC Flash Zone Keep Out, PVC (321PRD-ARC)
- RETRACTA-BELT Receiver Post, 40 In H, Black Aluminum (301BA-RCV)
- RETRACTA-BELT Barrier Post, Black Belt, 2 in. Belt W (305PSB-BK)
- Retracta-Belt Crowd Control Post & Ropes