Shop All Crowd Control Post & Ropes
Retracta-Belt Prime
Belt Barrier, Black/Yellow, Black ABS, PK2
Mfr # 101YA-BYD-2PK
Zoro # G0122958
product price: $246.99
/pk 2, $123.50/ea
Free Shipping & Returns
$246.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Post Diameter 2 1/2 in
- Base Type Round Sloped
- Base Material ABS
- Belt Length 10 ft
- Post Material Aluminum
Product Information
- Brand Retracta-Belt Prime
- MFR # 101YA-BYD-2PK
- Zoro # G0122958
- Country of Origin China
- Category Crowd Control Post & Ropes
Dimensions
Post Diameter | 2 1/2 in |
Belt Length | 10 ft |
Post Height | 40 in |
Belt Width | 2 in |
Base Diameter | 14 in |
Height Adjustability | Fixed Height |
Manufacturer Warranty Length | 3 yr |
Maximum Overall Height | 40 1/2 in |
Description
Barrier Post with Belt, Maximum Overall Height 40 1/2 in, Minimum Overall Height Not Applicable, Belt Length 10 ft, Belt Color Black/Yellow, Belt Pattern Diagonal Stripe, Legend No Legend, Number of Posts 2, Post Color Yellow, Base Type Round Sloped, Reflectivity Non-Reflective, Number of Belts 1, Legend Color Not Applicable, Post Height 40 in, Post Diameter 2 1/2 in, Post Material Aluminum, Base Diameter 14 in, Base Color Black, Base Material ABS, Base Weight 17 lb, Fillable Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONTOUR LINE Retractable Belt Barrier, Wall Mount, Black Case Fixed 10 ft. Caution Belt (WMX140-BK-CAUYB-F-S-100)
- SCOTCH 3M P95 Paint Spray and Pesticide Application Particulate Filter 5000/6000-Series White 10 pk (5P71P10-C)
- RAE Stencil, Exit With Arrow, 24 in (STL-116-12405)
- DICKIES Short Sleeve Polo, Dark Navy Smoke, 2XL (LS66NS RG 2XL)
- RETRACTA-BELT PRIME Belt Barrier, 10 ft., Black, Sloped, PK2 (101SB-BK-2PK)
- RETRACTA-BELT PRIME Belt Barrier, Sloped, Stainless Steel, PK2 (100PS1-RD-2PK)
- RETRACTA-BELT PRIME Belt Barrier, Red, Sloped, Black ABS, PK2 (101SB-RD-2PK)
- RETRACTA-BELT PRIME Belt Barrier, Steel and Concrete, 40in, PK2 (100SS1-BK-2PK)
- RETRACTA-BELT PRIME Belt Barrier, Blue, Sloped, Black ABS, PK2 (101SB-BL-2PK)
- ZORO SELECT Plastic Chain, 1-1/2 In x 100 ft, Black (30003-100)
- GLOBAL INDUSTRIAL Portable Delineator Post w/ 3 Reflective Bands, 45H, White (670605)
- Retracta-Belt Prime Crowd Control Post & Ropes