Shop All Crowd Control Post & Ropes
Retracta-Belt
Outdoor Post, Receiver/No Belt
Mfr # 302BA-RCV
Zoro # G0285385
Free Shipping & Returns
$130.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Post Diameter 2 1/2 in
- Base Type Square
- Base Material Rubber
- Post Material Aluminum
- Base Finish Black
Product Information
- Brand Retracta-Belt
- MFR # 302BA-RCV
- Zoro # G0285385
- Country of Origin United States
- Category Crowd Control Post & Ropes
Dimensions
Post Diameter | 2 1/2 in |
Overall Height | 40 in |
Base Diameter | 15 in |
Manufacturer Warranty Length | 10 yr |
Maximum Overall Height | 40 in |
Minimum Overall Height | 40 in |
Height Adjustability | Fixed Height |
Details
Item | Belt Barrier Receiver Post |
Base Type | Square |
Base Material | Rubber |
Post Material | Aluminum |
Base Finish | Black |
For Use With | Mfr. No. HPSC-24 VPSC-18 FR711DSSBSB FR811DSSBSB SBB |
Post Finish | Black |
ADA Compliance | No |
Post Color | Black |
Base Color | Black |
Fillable | No |
Description
Belt Barrier Receiver Post, Base Type Square, Fillable No, Maximum Overall Height 40 in, Post Color Black, Post Material Aluminum, Post Diameter 2 1/2 in, Base Diameter 15 in, Minimum Overall Height 40 in, Base Color Black, Post Finish Black, Base Material Rubber, Base Finish Black, Indoor/Outdoor Usage Outdoor, ADA Compliance No, Height Adjustability Fixed Height, Manufacturer Warranty Length 10 yr
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JUSTRITE 1/2 gal Red Polyethylene Type I Safety Can Flammables (14065)
- GLOWEAR BY ERGODYNE Hi-Vis Mesh Neck Shade, Reflective, Lime (8005)
- AVON PROTECTION Canteen Cap, For C50 (72601-62)
- NEVS Label, Crash Cart Check CS Supplies 6-1/4" x 2-7/8" Green w/Black Pack (P-8534)
- RETRACTA-BELT Belt Barrier, PVC, Red, 40in., Black Rubber (322PRD-AAO)
- RETRACTA-BELT Barrier Post with Belt, 40 In. H, 30 ft. L (PM412-30YA-BYD)
- RETRACTA-BELT Barrier Post, Black Belt, 2 in. Belt W (305PSB-BK)
- RETRACTA-BELT Barrier Post with Belt, 40 In. H, 30 ft. L (PM412-30YA-CAU)
- RETRACTA-BELT Barrier Post with Belt, 30 ft. L, Yellow (PM412-30BA-YW)
- RETRACTA-BELT Barrier Post with Belt, 40 In. H, Sloped (321BA-BK)
- RETRACTA-BELT Barrier Post with Belt, 40 In. H, Sloped (301YA-BYD)
- Retracta-Belt Crowd Control Post & Ropes