Shop All Traffic Barricades
Retracta-Belt
Mini Floor Socket, Stainless Steel, 2 in H, 3/4 in L, Satin Stainless Steel
Mfr # 422-2SS
Zoro # G8088832
product price: $43.99
/ea
$43.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Satin Stainless Steel
- Material Stainless Steel
- Height 2 in
- Length 3/4 in
- Finish Satin
Product Information
- Brand Retracta-Belt
- MFR # 422-2SS
- Zoro # G8088832
- Country of Origin United States
- Category Traffic Barricades
Dimensions
Height | 2 in |
Length | 3/4 in |
Overall Height | 2 in |
Overall Length | 1 in |
Base Diameter | 3/4 in |
Details
Item | Mini Floor Socket |
Color | Satin Stainless Steel |
Material | Stainless Steel |
Finish | Satin |
For Use With | Premium Classic Post, Premium Retracta-Belt, Sign Posts, Utility Models |
Number of Belts | 0 |
Compatible with Manufacturer Model Number | 300MSBA-BK |
Compatible Manufacturer Model Number | 300MSBA-BK |
For Use with Mfr. Model Number | 300MSBA-BK |
For Use With Mfr. Model Number | 300MSBA-BK |
Description
Mini Floor Socket, Product Type Base Mount, For Use With Premium Classic Post, Premium Retracta-Belt, Sign Posts, Utility Models, Overall Height 2 in, Color Satin Stainless Steel, Overall Length 1 in, Material Stainless Steel, Finish Satin, Compatible with Manufacturer Model Number 300MSBA-BK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR MARK Floor Sign, Superior Mark, Designated Forklift Parking, 17.5in (SMFS0417)
- NMC Caution Speed Bumps Sign, TM208K (TM208K)
- STI Intumescent Firestop Sealant - Red (LCI329)
- HONEYWELL Cold Protection Cut-Resistant Gloves, Acrylic Thermal Lining, L (400-L)
- RETRACTA-BELT Floor Socket with Cap, Brass, 4 1/2 in H, Satin Chrome (421SC)
- RETRACTA-BELT Wall Mount Receiver, 3 1/4 in H, Black (HDRE)
- RETRACTA-BELT Wall Mounted Bracket, Aluminum, 8 in H, 4 in L, Black (WP6500SB)
- RETRACTA-BELT Wall Mount Plate, polycarbonate, 3 3/4 in H, Yellow (WP412F-YW)
- RETRACTA-BELT Wall Mount Plate, polycarbonate, 3 3/4 in H, Black (WP412F-SB)
- RETRACTA-BELT Wall Mount Receiver, Plastic, 3 1/4 in H, Black (RE)
- CORTINA SAFETY PRODUCTS Vinyl, 28 in H, 28 in L, 13-1/2 in W, Black/Orange (03-500-10)
- Retracta-Belt Traffic Barricades