Shop All Traffic Barricades
Retracta-Belt
Magnetic/Clip Mount Plate, polycarbonate, 3 3/4 in H, 3 in L, Yellow
Mfr # WP412M-YW
Zoro # G8404907
product price: $62.99
/ea
$62.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polycarbonate
- Height 3 3/4 in
- Weight 0.35 lb
- Length 3 in
- For Use With Retracta-Belt(R) 15, 20, 25 or 30 ft Wall Mounts
Product Information
- Brand Retracta-Belt
- MFR # WP412M-YW
- Zoro # G8404907
- Country of Origin United States
- Category Traffic Barricades
Dimensions
Height | 3 3/4 in |
Length | 3 in |
Overall Height | 4 in |
Overall Length | 3 in |
Details
Item | Magnetic/Clip Mount Plate |
Color | Yellow |
Material | Polycarbonate |
Weight | 0.35 lb |
For Use With | Retracta-Belt(R) 15, 20, 25 or 30 ft Wall Mounts |
Finish | Yellow |
Number of Belts | 0 |
Compatible with Manufacturer Model Number | WM412 |
Compatible Manufacturer Model Number | WM412 |
For Use with Mfr. Model Number | WM412 |
For Use With Mfr. Model Number | WM412 |
Description
Magnetic/Clip Mount Plate, Product Type Magnetic/Clip Wall Mount Plate, For Use With Retracta-Belt(R) 15, 20, 25 or 30 ft Wall Mounts, Includes Not Applicable, Overall Height 4 in, Weight 0.35 lb, Color Yellow, Overall Length 3 in, Material Polycarbonate, Finish Yellow, Compatible with Manufacturer Model Number WM412
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL SAFETY APPAREL Arc Flash Protection Clothing Kit, 3XL (KIT4SC40NG3X)
- BRADY Brady BMP21 Series Nylon Cloth Wire & Cable Labels, 1-2inW X 16'L, Black-White, (M21-500-499)
- NOTRAX Entrance Mat, Charcoal, 3 ft. W x 6 ft. L (6PXA5)
- MECHANIX WEAR Cut-Resistant Gloves, A2, M, PR (S2DD-03-008)
- RETRACTA-BELT Wall Mount Plate, polycarbonate, 3 3/4 in H, Yellow (WP412F-YW)
- RETRACTA-BELT Wall Mount Receiver, Plastic, 3 1/4 in H, Black (RE)
- RETRACTA-BELT Receiver With Magnet, Plastic, 3 1/4 in H, 3/8 in L, Black (RE-M)
- RETRACTA-BELT Mini Floor Socket, Stainless Steel, 2 in H, 3/4 in L, Satin Stainless Steel (422-2SS)
- RETRACTA-BELT Wall Mounted Bracket, Aluminum, 8 in H, 4 in L, Black (WP6500SB)
- RETRACTA-BELT Floor Socket with Cap, Brass, 4 1/2 in H, Satin Chrome (421SC)
- CORTINA SAFETY PRODUCTS Vinyl, 28 in H, 28 in L, 13-1/2 in W, Black/Orange (03-500-10)
- Retracta-Belt Traffic Safety