Shop All Crowd Control Post & Ropes
Retracta-Belt
Belt Barrier, ARC Flash Zone Keep Out, PVC
Mfr # 321PRD-ARC
Zoro # G0122985
original price:
$255.99
5% off
Free Shipping & Returns
$241.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Post Diameter 2 1/2 in
- Base Type Round Sloped
- Base Material Cast Iron
- Belt Length 15 ft
- Post Material Aluminum
Product Information
- Brand Retracta-Belt
- MFR # 321PRD-ARC
- Zoro # G0122985
- Country of Origin United States
- Category Crowd Control Post & Ropes
Dimensions
Post Diameter | 2 1/2 in |
Belt Length | 15 ft |
Post Height | 40 in |
Belt Width | 2 in |
Base Diameter | 14 in |
Maximum Overall Height | 40 in |
Manufacturer Warranty Length | 10 yr |
Height Adjustability | Fixed Height |
Description
Barrier Post with Belt, Maximum Overall Height 40 in, Legend ARC Flash Zone - Keep Out, Legend Color White, Number of Belts 1, Belt Length 15 ft, Belt Width 2 in, Belt Color Red, Belt Pattern No Pattern, Post Color Red, Product Type Stanchion, Minimum Overall Height Not Applicable, Post Diameter 2 1/2 in, Post Material Aluminum, Post Finish Red, Base Type Round Sloped, Base Configuration Attached, Base Diameter 14 in, Base Material Cast Iron, Base Finish Black, Base Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE No U Turn Traffic Sign, 18 in H, 24 in W, Aluminum, Horizontal Rectangle, English, R3-4P-24HA (R3-4P-24HA)
- ELECTRIDUCT Hazard Safety Adhesive Tape- 3" x 40yds(120ft)- Yellow/Black (TAPE-FST-3)
- NEXTTEQ Detector Tube, For Hydrogen Sulfide (NX169MH)
- ANSELL Microflex Onyx Nitrile Exam Gloves, Textured Fingertips, 3.5 mil, Powder-Free, S, Black, 100 Pack (N641)
- RETRACTA-BELT Belt Barrier, PVC, Red, 40in., Sloped (321PRD-RWD)
- RETRACTA-BELT Barrier Post with Belt, 40 In. H, 30 ft. L (PM412-30YA-BYD)
- RETRACTA-BELT Belt Barrier, PVC, Red, 40in., Black Rubber (322PRD-AAO)
- RETRACTA-BELT Indoor Post, Receiver/No Belt (300PC-RCV)
- RETRACTA-BELT Outdoor Post, Receiver/No Belt (302BA-RCV)
- RETRACTA-BELT Barrier Post, Black Belt, 2 in. Belt W (305PA-BK)
- MONTOUR LINE Removable Safety Stanchion Belt Barrier Red Post 16ft.Red Belt (MSX650R-RD-RD-160)
- Retracta-Belt Crowd Control Post & Ropes