Shop All Crowd Control Post & Ropes
Retracta-Belt
Barrier Systems, Post Black, 10 ft. Belt
Mfr # PSBA302PSB-BK
Zoro # G6366389
product price: $891.99
/ea
Free Shipping & Returns
$891.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Post Diameter 2 1/2 in
- Base Type Square
- Base Material Rubber
- Belt Length 10 ft
- Post Material PVC
Product Information
- Brand Retracta-Belt
- MFR # PSBA302PSB-BK
- Zoro # G6366389
- Country of Origin United States
- Category Crowd Control Post & Ropes
Dimensions
Post Diameter | 2 1/2 in |
Belt Length | 10 ft |
Post Height | 40 in |
Overall Height | 44 1/2 in |
Overall Width | 21 3/4 in |
Overall Depth | 46 in |
Base Diameter | 15 in |
Maximum Overall Height | 44 1/2 in |
Height Adjustability | Fixed Height |
Details
Item | Barrier Systems |
Base Type | Square |
Base Material | Rubber |
Post Material | PVC |
Belt Color | Black |
Includes | (4) Bases, (4) Posts |
Base Color | Black |
Post Color | Black |
Cart Material | Plastic |
Legend | No Legend |
Fillable | No |
Number of Posts | 4 |
Description
Barrier Systems, Includes (4) Bases, (4) Posts, Maximum Overall Height 44 1/2 in, Minimum Overall Height Not Applicable, Belt Length 10 ft, Belt Color Black, Legend No Legend, Number of Posts 4, Post Color Black, Base Type Square, Legend Color Not Applicable, Post Height 40 in, Post Diameter 2 1/2 in, Post Material PVC, Base Diameter 15 in, Base Color Black, Base Material Rubber, Fillable No, Cart Material Plastic, Height Adjustability Fixed Height
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIRE GONE Fire Suppressant (FG-007-102)
- ALTA Fire Extinguisher Cabinet, Semi Recessed, 26 3/4 in Height, 10 lb (7062-A)
- KLEENGUARD Polyurethane Coated Gloves, Palm Coverage, Black, L, PR (13839)
- HONEYWELL Cold Protection Cut-Resistant Gloves, Acrylic Thermal Lining, M (400-M)
- RETRACTA-BELT Barrier Post with Belt, 40 In. H, Sloped (321BA-BK)
- RETRACTA-BELT Barrier Post, Red/White Belt, 2 in. Belt W (305PWH-RWD)
- RETRACTA-BELT Barrier Post with Belt, 30 ft. L, Yellow (PM412-30BA-YW)
- RETRACTA-BELT Barrier Post with Belt, 40 In. H, 30 ft. L (PM412-30YA-CAU)
- RETRACTA-BELT Belt Barrier, PVC, Red, 40in., Black Rubber (322PRD-AAO)
- RETRACTA-BELT Receiver Post, 40 In H, Black Aluminum (301BA-RCV)
- MONTOUR LINE Stanchion Belt Barrier Removable Base Sat.Steel Post 11ft.Black Belt (MX630R-SS-BK-110)
- Retracta-Belt Crowd Control Post & Ropes