Shop All Crowd Control Post & Ropes
Retracta-Belt
Barrier Post with Belt, 40 In. H, Sloped
Mfr # 301YA-BYD
Zoro # G7989624
original price:
$226.37
14% off
new price: $192.99
/ea
Free Shipping & Returns
$192.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Post Diameter 2 1/2 in
- Base Type Round Sloped
- Base Material Cast Iron
- Belt Length 10 ft
- Post Material Aluminum
Product Information
- Brand Retracta-Belt
- MFR # 301YA-BYD
- Zoro # G7989624
- Country of Origin United States
- Category Crowd Control Post & Ropes
Dimensions
Post Diameter | 2 1/2 in |
Belt Length | 10 ft |
Post Height | 40 in |
Belt Width | 2 in |
Overall Length | 10 ft |
Base Diameter | 14 in |
Maximum Overall Height | 40 in |
Height Adjustability | Fixed Height |
Manufacturer Warranty Length | 10 yr |
Description
Barrier Post with Belt, Maximum Overall Height 40 in, Legend No Legend, Legend Color Not Applicable, Number of Belts 1, Belt Length 10 ft, Belt Width 2 in, Belt Color Black/Yellow, Belt Pattern Diagonal Stripe, Post Color Yellow, Product Type Stanchion, Minimum Overall Height Not Applicable, Post Diameter 2 1/2 in, Post Material Aluminum, Post Finish Yellow, Base Type Round Sloped, Base Diameter 14 in, Base Material Cast Iron, Base Finish Black, Base Color Black, ADA Compliance No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAROLINA SHOE Size 11 Men's 8 in Work Boot Composite Work Boot, Brown (CA5589)
- GEORGIA BOOT Georgia Boot Carbo-Tec LT Waterproof Chelsea Work Boot (GB00434)
- MR. CHAIN Cone Chain Connector, 2-3/4 in., Green, PK6 (97414-6)
- STAIRMASTER 9" Stair Tread 3'6" Yellow-Black (500-YB36)
- RETRACTA-BELT Barrier Post, Black Belt, 2 in. Belt W (305PA-BK)
- RETRACTA-BELT Barrier Post with Belt, 30 ft. L, Yellow (PM412-30BA-YW)
- RETRACTA-BELT Outdoor Post, Receiver/No Belt (302BA-RCV)
- RETRACTA-BELT Belt Barrier, Aluminum, 14in., Black ABS (PM412-30BA-AAO)
- RETRACTA-BELT Belt Barrier, PVC, Red, 40in., Black Rubber (322PRD-AAO)
- RETRACTA-BELT Barrier Post with Belt, 40 In. H, 30 ft. L (PM412-30YA-BYD)
- US WEIGHT Black Mount, 8 ft, Yel/Blk Belt (U2500CYB)
- Retracta-Belt Crowd Control