Shop All Crowd Control Post & Ropes
Retracta-Belt
Barrier Post with Belt, 40 In. H, 30 ft. L
Mfr # PM412-30YA-BYD
Zoro # G8345084
Free Shipping & Returns
$475.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Post Diameter 2 1/2 in
- Base Type Round Sloped
- Base Material Cast Iron
- Belt Length 30 ft
- Post Material Aluminum
Product Information
- Brand Retracta-Belt
- MFR # PM412-30YA-BYD
- Zoro # G8345084
- Country of Origin United States
- Category Crowd Control Post & Ropes
Dimensions
Post Diameter | 2 1/2 in |
Belt Length | 30 ft |
Post Height | 40 in |
Belt Width | 2 in |
Overall Length | 30 ft |
Base Diameter | 14 in |
Manufacturer Warranty Length | 10 yr |
Height Adjustability | Fixed Height |
Maximum Overall Height | 40 in |
Description
Barrier Post with Belt, Maximum Overall Height 40 in, Legend No Legend, Legend Color Not Applicable, Number of Belts 1, Belt Length 30 ft, Belt Width 2 in, Belt Color Black/Yellow, Belt Pattern Diagonal Stripe, Post Color Yellow, Product Type Stanchion, Includes Heavy Weight Base and Wheels, Minimum Overall Height Not Applicable, Post Diameter 2 1/2 in, Post Material Aluminum, Post Finish Yellow, Base Type Round Sloped, Base Diameter 14 in, Base Material Cast Iron, Base Finish Black
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EDGE EYEWEAR Safety Glasses, Red Anti-Fog ; Polarized ; Anti-Scratch (SLAP119)
- ARIAT Size 11-1/2 Men's Western Boot Steel Work Boot, Earth (10012948)
- MSA SAFETY Anchorage Connctr Strap, Temporary, Plystr (505282)
- BRADY Brady® 86446 Emergency Shower & Eye Wash Test Record Tag, 10/Pkg, HD Polyester, 3"W x 5-3/4"H (86446)
- RETRACTA-BELT Barrier Post with Belt, 40 In. H, 30 ft. L (PM412-30YA-CAU)
- RETRACTA-BELT Barrier Post, Black Belt, 2 in. Belt W (305PSB-BK)
- RETRACTA-BELT Receiver Post, 40 In H, Yellow Aluminum (301YA-RCV)
- RETRACTA-BELT Barrier Post with Belt, 40 In. H, Sloped (321BA-BK)
- RETRACTA-BELT Outdoor Post, Receiver/No Belt (302BA-RCV)
- RETRACTA-BELT Barrier Post, Black Belt, 2 in. Belt W (305PA-BK)
- MONTOUR LINE Velvet Rope Wall Receiver Satin Brass (RWR01-SB)
- Retracta-Belt Crowd Control