Shop All Kitchen Faucets
Restoration
Single Hole Only Mount, 1 Hole KS3192AL 1/4 Turn Water Drinking Faucet
Mfr # KS3192AL
Zoro # G3069773
product price: $49.99
/ea
$49.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Holes 1
- Mounting Hole Center to Center Single Hole Only
- Finish Polished Brass
- Number of Handles 1
- Handle Type Lever Handle
Product Information
- Brand Restoration
- MFR # KS3192AL
- Zoro # G3069773
- UPC # 663370076435
- Country of Origin Taiwan, Province of China
- Category Kitchen Faucets
Details
Number of Holes | 1 |
Mounting Hole Center to Center | Single Hole Only |
Finish | Polished Brass |
Number of Handles | 1 |
Handle Type | Lever Handle |
Item | KS3192AL 1/4 Turn Water Drinking Faucet |
Description
Item KS3192AL 1/4 Turn Water Drinking Faucet
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AQUATROL Adjustable Relief Valve, 1/2 In, 200 psi (69A1A1M2U1-200)
- USA INDUSTRIALS Pipe Fitting - 316SS - Class 150 - Hex Head Plug - 1" MNPT (ZUSA-PF-6853)
- SMITH-COOPER Hose X Thrd King Nipple, 316, 2" (4321002066)
- STREAMLINE Straight Copper Tubing, 5/8 in Outside Dia, 5 ft Length, Type L (LH04005)
- RESTORATION Single Hole Only Mount, 1 Hole KSAG3198AL Filtration Water Air Gap Fauc (KSAG3198AL)
- RESTORATION Single Hole Only Mount, 1 Hole KS3198AL 1/4 Turn Water Drinking Faucet (KS3198AL)
- RESTORATION Single Hole Only Mount, 1 Hole KSAG3195AL Filtration Water Air Gap Fauc (KSAG3195AL)
- RESTORATION Single Hole Only Mount, 1 Hole KS3195AL 1/4 Turn Water Drinking Faucet (KS3195AL)
- NEWPORT BRASS Pull-Down Kitchen Faucet in Satin Brass, Pvd (1500-5113/04)
- ADVANCE TABCO Sink Faucet, Chrome, 12" Spout (K-112)
- MOEN Sleek One-Handle Pulldown Kitchen Faucet (5925SRS)
- Restoration Kitchen Faucets