Shop All Pot Fillers
Restoration
KS3108AX Wall Mount Pot Filler Kitchen Faucet
Mfr # KS3108AX
Zoro # G3069676
product price: $337.97
/ea
Free Shipping & Returns
$337.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Wall Mount
- Number of Holes 1
- Handle Type Cross Handle
- Mounting Hole Center to Center Single Hole Only
- Number of Handles 2
Product Information
- Brand Restoration
- MFR # KS3108AX
- Zoro # G3069676
- UPC # 663370249969
- Country of Origin Taiwan, Province of China
- Category Pot Fillers
Details
Mounting Type | Wall Mount |
Item | KS3108AX Wall Mount Pot Filler Kitchen F |
Number of Holes | 1 |
Handle Type | Cross Handle |
Mounting Hole Center to Center | Single Hole Only |
Number of Handles | 2 |
Finish | Brushed Nickel |
Flow Rate | 3.80 gpm |
Description
Item KS3108AX Wall Mount Pot Filler Kitchen F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FAUCETURE Ultra Modern 24"x18" Ceramic Vanity Top (8" Faucet Drillings), White (LBT24187W38)
- ZORO SELECT Tubing, PTFE, 1/4" I.D., 3/8" O.D. (ZUSA-HT-662)
- JOMAR VALVE 1" PVC Sched 80 True Union Valve (T-703)
- LEGEND VALVE 1/2" T-1960NL PEX BALL VALVE (101-543NL)
- RESTORATION KS3101AL Wall Mount Pot Filler Kitchen Faucet (KS3101AL)
- RESTORATION KS3103AL Wall Mount Pot Filler Kitchen Faucet (KS3103AL)
- RESTORATION KS3108PL Wall Mount Pot Filler Kitchen Faucet (KS3108PL)
- RESTORATION KS3100AX Wall Mount Pot Filler Kitchen Faucet (KS3100AX)
- DELTA Traditional Wall Mount Pot Filler (1177LF-CZ)
- KINGSTON BRASS Deck Mount Pot Filler, Brushed Brass (KS8707DL)
- DELTA Kitchen Sink Single hole wall mount installation Hole, Stainless Finish (1177LF-SS)
- Restoration Kitchen Faucets & Accessories