Shop All Pot Fillers
Restoration
KS3103AX Wall Mount Pot Filler Kitchen Faucet
Mfr # KS3103AX
Zoro # G3069457
product price: $383.47
/ea
Free Shipping & Returns
$383.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Wall Mount
- Mounting Hole Center to Center Single Hole Only
- Number of Holes 1
- Finish Antique Brass
- Handle Type Cross Handle
Product Information
- Brand Restoration
- MFR # KS3103AX
- Zoro # G3069457
- UPC # 663370542022
- Country of Origin Taiwan, Province of China
- Category Pot Fillers
Details
Mounting Type | Wall Mount |
Item | KS3103AX Wall Mount Pot Filler Kitchen F |
Mounting Hole Center to Center | Single Hole Only |
Number of Holes | 1 |
Finish | Antique Brass |
Handle Type | Cross Handle |
Number of Handles | 2 |
Description
Item KS3103AX Wall Mount Pot Filler Kitchen F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AEROQUIP PTFE Hose, 13/32 IDx24 L, Brass, 2000 PSI (1PCP2)
- STEEL & OBRIEN 4" x 2" BPE Clamp End Ecc. Reducer, 9-1/8" Long 316SS SF4 (S32-14MP-4X2-PM-316)
- ANVIL 3" x 2" Black Forged Steel Hex Bushing Class 3000 (0361335300)
- ZORO SELECT Nipple, 150 psi, SS, 4 (T4BNK04)
- RESTORATION KS3108PL Wall Mount Pot Filler Kitchen Faucet (KS3108PL)
- RESTORATION KS3100AX Wall Mount Pot Filler Kitchen Faucet (KS3100AX)
- RESTORATION KS3103AL Wall Mount Pot Filler Kitchen Faucet (KS3103AL)
- RESTORATION KS3101AL Wall Mount Pot Filler Kitchen Faucet (KS3101AL)
- KINGSTON BRASS KS4102CML Manhattan Wall Mount Pot Filler, Polished Brass (KS4102CML)
- DELTA Kitchen Sink Single hole wall mount installation Hole, Arctic Stainless Finish (1177LF-AR)
- PIONEER FAUCETS Wall Mount Pot Filler, NPT, Potfiller, Stainless Steel, Flow Rate (GPM): 2 (2MT600-SS)
- Restoration Kitchen Faucets & Accessories