Shop All Pot Fillers
Restoration
KS3101PL Wall Mount Pot Filler Kitchen Faucet
Mfr # KS3101PL
Zoro # G3069299
Free Shipping & Returns
$240.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Holes 1
- Mounting Hole Center to Center Single Hole Only
- Finish Polished Chrome
- Number of Handles 2
- ADA Compliant Yes
Product Information
- Brand Restoration
- MFR # KS3101PL
- Zoro # G3069299
- UPC # 663370471742
- Country of Origin Taiwan, Province of China
- Category Pot Fillers
Details
Number of Holes | 1 |
Mounting Hole Center to Center | Single Hole Only |
Finish | Polished Chrome |
Number of Handles | 2 |
ADA Compliant | Yes |
Handle Type | Lever Handle |
Mounting Type | Wall Mount |
Item | KS3101PL Wall Mount Pot Filler Kitchen F |
Description
Item KS3101PL Wall Mount Pot Filler Kitchen F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOSHOK Mini Valve, Hard Seat, 1/8 NPT Male - 1/8 NPT Female, 316 SS, 0.172" Orifice (101-MFS)
- ZORO SELECT PVC Elbow, 90 Degrees, Insert x Slip, 1-1/2 in Pipe Size (127957)
- T&S BRASS Cartridge, Cerama , Rh, Hot (011616-25)
- PFISTER 8" Mount, Residential Kitchen Faucet (G134-4444)
- RESTORATION KS3103AL Wall Mount Pot Filler Kitchen Faucet (KS3103AL)
- RESTORATION KS3108PL Wall Mount Pot Filler Kitchen Faucet (KS3108PL)
- RESTORATION KS3100AX Wall Mount Pot Filler Kitchen Faucet (KS3100AX)
- RESTORATION KS3101AL Wall Mount Pot Filler Kitchen Faucet (KS3101AL)
- DELTA Contemporary Wall Mount Pot Filler (1165LF-CZ)
- ROHL Pot Filler (A1445XPN-2)
- ALFI BRAND Polished SS Retractable Pot Filler Faucet (AB5018-PSS)
- Restoration Kitchen Faucets & Accessories