Shop All Pot Fillers
Restoration
KS3101AX Wall Mount Pot Filler Kitchen Faucet
Mfr # KS3101AX
Zoro # G3069308
product price: $240.47
/ea
Free Shipping & Returns
$240.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Holes 1
- Mounting Hole Center to Center Single Hole Only
- Finish Polished Chrome
- Number of Handles 2
- Flow Rate 3.80 gpm
Product Information
- Brand Restoration
- MFR # KS3101AX
- Zoro # G3069308
- UPC # 663370109409
- Country of Origin Taiwan, Province of China
- Category Pot Fillers
Details
Number of Holes | 1 |
Mounting Hole Center to Center | Single Hole Only |
Finish | Polished Chrome |
Number of Handles | 2 |
Flow Rate | 3.80 gpm |
Handle Type | Cross Handle |
Mounting Type | Wall Mount |
Item | KS3101AX Wall Mount Pot Filler Kitchen F |
Description
Item KS3101AX Wall Mount Pot Filler Kitchen F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRIS All Metal Push to Connect Fitting (3616 62 00)
- JOHN GUEST Fixed Elbow, 1/4 in Tube Size, Polypropylene, Black, 10 PK (PP480823E)
- ZURN Closet Rebuild Kit, 1.28 GPF AquaVantage (P6000-ECA-HET-RK)
- SLOAN Repair Kit Efx23A Battery Box Kit Efx-3/Efx-6(Ir) (3324117)
- RESTORATION KS3108PL Wall Mount Pot Filler Kitchen Faucet (KS3108PL)
- RESTORATION KS3100AX Wall Mount Pot Filler Kitchen Faucet (KS3100AX)
- RESTORATION KS3103AL Wall Mount Pot Filler Kitchen Faucet (KS3103AL)
- RESTORATION KS3101AL Wall Mount Pot Filler Kitchen Faucet (KS3101AL)
- KINGSTON BRASS KS2100AX Heritage Wall Mount Pot Filler, Matte Black (KS2100AX)
- DELTA Contemporary Wall Mount Pot Filler Matte Black (1165LF-BL)
- CENTRAL BRASS Wall Mount Pot Filler, NPT, Wallmount, Polished Chrome, Number of Holes: 1 Hole (0398-ULE0)
- Restoration Kitchen Faucets & Accessories