Shop All Bathroom Sink Faucets
Restoration
Dual Handle 4" Mount, 3 Hole KB601PX 4" Centerset Lavatory Faucet, Polished chrome
Mfr # KB601PX
Zoro # G3067969
product price: $90.97
/ea
Free Shipping & Returns
$90.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Faucet Operation Dual Handle
- Mounting Hole Center to Center 4"
- Number of Holes 3
- Mounting Type Centerset
- Finish Polished chrome
Product Information
- Brand Restoration
- MFR # KB601PX
- Zoro # G3067969
- UPC # 663370077135
- Country of Origin Taiwan, Province of China
- Category Bathroom Sink Faucets
Details
Faucet Operation | Dual Handle |
Mounting Hole Center to Center | 4" |
Number of Holes | 3 |
Mounting Type | Centerset |
Finish | Polished chrome |
Handle Type | Lever |
Number of Handles | 2 |
Item | KB601PX 4" Centerset Lavatory Faucet |
Residential / Commercial | Residential |
Material | High Quality Brass |
Description
Item KB601PX 4 In. Centerset Lavatory Faucet
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1-1/2" S-611 PVC CHECK VALVE (203-207)
- BUCKAROOS 4-1/2" Od Pipe Saddle 22 Gauge-12" Long 50/Bucket (1045-12-22 RD BUCKET)
- ANVIL 2" MNPT x 1/2" FNPT Galvanized Hex Bushing (0319907846)
- AEROQUIP PTFE Hose, 3/16 IDx36 L, Brass, 3000 PSI (1PCL9)
- RESTORATION Dual Handle 4" Mount, 3 Hole KB605AL 4" Centerset Lavatory Faucet, Oil Rubbed Bronze (KB605AL)
- RESTORATION Dual Handle 4" to 8" Mount, 3 Hole KS3951PX Mini-Widespread Lavatory Faucet, Polished chrome (KS3951PX)
- DELTA Trinsic Escutcheon Stainless (RP100091SS)
- KIBI Circular Single Handle Bathroom Vanity Sink Faucet (KBF1008BN)
- KOHLER Occasion Single Control Lav Fct (27000-4K-BN)
- CHICAGO FAUCET Electronic Sensor Single Hole Mount, 1 Hole Hytronic Gooseneck Sink Faucet With Dual, Chrome plated (WWG116.596.AB.1T)
- CHICAGO FAUCET Manual 4" Mount, Bathroom Faucet, Chrome plated (895-LESHAB)
- Restoration Bathroom Sink Faucets