Shop All Bathroom Sink Faucets
Restoration
Dual Handle 4" Mount, 3 Hole KB601PL 4" Centerset Lavatory Faucet, Polished chrome
Mfr # KB601PL
Zoro # G3067953
Free Shipping & Returns
$84.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Faucet Operation Dual Handle
- Mounting Hole Center to Center 4"
- Number of Holes 3
- Mounting Type Centerset
- Finish Polished chrome
Product Information
- Brand Restoration
- MFR # KB601PL
- Zoro # G3067953
- UPC # 663370006326
- Country of Origin Taiwan, Province of China
- Category Bathroom Sink Faucets
Details
Faucet Operation | Dual Handle |
Mounting Hole Center to Center | 4" |
Number of Holes | 3 |
Mounting Type | Centerset |
Finish | Polished chrome |
Handle Type | Lever |
Number of Handles | 2 |
Item | KB601PL 4" Centerset Lavatory Faucet |
Residential / Commercial | Residential |
Material | High Quality Brass |
Description
Item KB601PL 4 In. Centerset Lavatory Faucet
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/4" FNPT x MNPT Brass Ball Valve Inline (G-BVRM-25MF)
- DELTA Corner Shelf Assist Bar (DF702PC)
- NEWPORT BRASS Double Post Toilet Tissue Holder in Oil Rubbed Bronze (36-28/10B)
- DELTA Trinsic Monitor 17 Series T&S Trim - Less Shower Head Stainless (T17459-SSLHD)
- RESTORATION Dual Handle 4" Mount, 3 Hole KB601PX 4" Centerset Lavatory Faucet, Polished chrome (KB601PX)
- RESTORATION Dual Handle 4" to 8" Mount, 3 Hole KS3951PX Mini-Widespread Lavatory Faucet, Polished chrome (KS3951PX)
- RESTORATION Dual Handle 4" Mount, 3 Hole KB605AL 4" Centerset Lavatory Faucet, Oil Rubbed Bronze (KB605AL)
- ENGLISH COUNTRY KS7242AX 8-Inch Center Wall Mount Bathroom Faucet (KS7242AX)
- CHICAGO FAUCET Dual-Handle 6" Mount, Exposed Hot And Cold Water Service, Chrome plated (835-CP)
- AMERICAN STANDARD Dual Handle 8" Mount, 3 Hole Edgemere 8" Widespread Ch, Polished chrome (7018.801.002)
- CHICAGO FAUCET Manual 3-3/8" Mount, Sink Faucet, Chrome plated (772-DJ13ABCP)
- Restoration Bathroom Sink Faucets