Shop All Bathroom Safety Bars and Chairs
Restoration
39-1/16" L, Traditional, 17 ga. Brass, Grab Bar, Polished Brass
Mfr # DR314362
Zoro # G0310808
product price: $116.97
/ea
Free Shipping & Returns
$116.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Polished Brass
- Type Traditional
- Material 17 ga. Brass
- Standards ADA Compliant
- Color Brass
Product Information
- Brand Restoration
- MFR # DR314362
- Zoro # G0310808
- UPC # 663370008511
- Country of Origin Taiwan, Province of China
- Category Bathroom Safety Bars and Chairs
Dimensions
Length | 39-1/16" |
Width | 2-3/4" |
Height | 3-1/16" |
Bar Length | 36" |
Details
Finish | Polished Brass |
Type | Traditional |
Material | 17 ga. Brass |
Standards | ADA Compliant |
Color | Brass |
Dia | 1-1/4" |
Mounting Type | Wall |
Item | Grab Bar |
Includes | Mounting Hardware Pack (6) No. 8 x 2" Phillips Head Screw |
Features | Useful For All Ages, These Can Be Located in Showers, Near Toilets or in Any Customized Location, This Particular Grab Bar Resourcefully Provides Support as it Enhances a Contemporary Style, Corrosion Resistant |
Description
Kingston Brass grab bars are beautifully designed to offer not only an aid in preventing falls, but unique style. Useful for all ages, these can be located in showers, near toilets, or in any customized location. This particular grab bar resourcefully provides support as it enhances a traditional style.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ORION Female Adapter, Polypropylene, 1", Schedule 80, 150 psi Max Pressure (1 FA)
- ZORO SELECT 1/4" x 10" Black Pipe Nipple Sch 40 (5P631)
- SHARKBITE SHARKBITE CONN 1"" F LF (U094LFA)
- VIEGA Viega ProPress adapter, 1-1/2" x 1-1/2" (79470)
- RESTORATION 15-1/16" L, Contemporary, 17 ga. Brass, Grab Bar, Polished Chrome (DR314121)
- RESTORATION 33-1/16" L, Traditional, Brass, Grab Bar, Brushed Brass (DR314308)
- RESTORATION 33-1/16" L, Contemporary, 17 ga. Brass, Grab Bar, Brushed Brass (DR314167)
- DYNAREX Dynarex Folding Bedside Commode Seat (10372)
- DELTA 3 L, Accessory, Anglar, ModrnDecor, ADA, Grab Bar, Champagne Bronze (41936-CZ)
- WINGITS 48" L, Contemporary, Stainless Steel, Grab Bar, Satin (WGB5MESN48)
- GLOBAL INDUSTRIAL Straight Grab Bar, Peened Stainless Steel, 42W x 1-1/4 Dia. (641278)
- Restoration Bathroom Safety Bars and Chairs