Shop All Bathroom Safety Bars and Chairs
Restoration
33-1/16" L, Traditional, Brass, Grab Bar, Brushed Brass
Mfr # DR314308
Zoro # G0332176
product price: $105.92
/ea
Free Shipping & Returns
$105.92
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 33-1/16"
- Finish Brushed Brass
- Type Traditional
- Material Brass
- Standards ADA Compliant
Product Information
- Brand Restoration
- MFR # DR314308
- Zoro # G0332176
- UPC # 663370008498
- Country of Origin Taiwan, Province of China
- Category Bathroom Safety Bars and Chairs
Dimensions
Length | 33-1/16" |
Width | 2-3/4" |
Height | 3-1/16" |
Bar Length | 30" |
Details
Finish | Brushed Brass |
Type | Traditional |
Material | Brass |
Standards | ADA Compliant |
Color | Nickel |
Dia | 1-1/4" |
Mounting Type | Wall |
Item | Grab Bar |
Includes | Mounting Hardware Pack (6) No. 8 x 2" Phillips Head Screw |
Features | Useful For All Ages, These Can Be Located in Showers, Near Toilets or in Any Customized Location, This Particular Grab Bar Resourcefully Provides Support as it Enhances a Contemporary Style, Corrosion Resistant |
Description
Kingston Brass grab bars are beautifully designed to offer not only an aid in preventing falls, but unique style. Useful for all ages, these can be located in showers, near toilets, or in any customized location. This particular grab bar resourcefully provides support as it enhances a traditional style.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EVERPURE Quick Connect Filter, 2 gpm, 0.5 Micron, 3" O.D., 14 1/2 in H (EV960651-75)
- KOHLER Assembly, Slider (1213357-CP)
- ACORN CONTROLS Valve Body Assembly, .5 gpm, Hot and Cold (2590-204-001)
- ZORO SELECT Red Brass Hex Bushing, MNPT x FNPT, 3/4" x 3/8" Pipe Size (1VFY1)
- RESTORATION 39-1/16" L, Traditional, 17 ga. Brass, Grab Bar, Polished Brass (DR314362)
- RESTORATION 33-1/16" L, Contemporary, 17 ga. Brass, Grab Bar, Brushed Brass (DR314167)
- RESTORATION 15-1/16" L, Contemporary, 17 ga. Brass, Grab Bar, Polished Chrome (DR314121)
- MANHATTAN 34-13/16" L, Contemporary, Brass, Grab Bar, Brushed Brass (DR414327)
- BRADLEY 24" L, Front Mounted, Stainless Steel, Grab Bar, Satin (SA70-001240)
- TEMPLETON 16" L, Templeton, Aluminum, Brass, Grab Bar, Oil Rubbed Bronze (DR710125)
- MOEN Home Care Brushed nickel 9" designer hand grip (LR2250DBN)
- Restoration Bathroom Safety Bars and Chairs