Shop All Bathroom Safety Bars and Chairs
Restoration
15-1/16" L, Contemporary, 17 ga. Brass, Grab Bar, Polished Chrome
Mfr # DR314121
Zoro # G0319095
$70.82
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 15-1/16"
- Finish Polished Chrome
- Type Contemporary
- Material 17 ga. Brass
- Standards ADA Compliant
Product Information
- Brand Restoration
- MFR # DR314121
- Zoro # G0319095
- UPC # 663370005220
- Country of Origin Taiwan, Province of China
- Category Bathroom Safety Bars and Chairs
Dimensions
Length | 15-1/16" |
Width | 2-3/4" |
Height | 3-1/16" |
Bar Length | 12" |
Details
Finish | Polished Chrome |
Type | Contemporary |
Material | 17 ga. Brass |
Standards | ADA Compliant |
Color | Chrome |
Dia | 1-1/4" |
Mounting Type | Wall |
Item | Grab Bar |
Includes | Mounting Hardware Pack (6) No. 8 x 2" Phillips Head Screw |
Features | Useful For All Ages, These Can Be Located in Showers, Near Toilets or in Any Customized Location, This Particular Grab Bar Resourcefully Provides Support as it Enhances a Contemporary Style, Corrosion Resistant |
Description
Kingston Brass grab bars are beautifully designed to offer not only an aid in preventing falls, but unique style. Useful for all ages, these can be located in showers, near toilets, or in any customized location. This particular grab bar resourcefully provides support as it enhances a contemporary style.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARMACELL 3/4" x 6 ft. Pipe Insulation, 1" Wall (DGS11810)
- ZORO SELECT 3/4" IPS Galvanized Compression Coupling (1RLW7)
- ZORO SELECT 1/4" FNPT Galvanized Tee (5P842)
- SHARKBITE Pex Tubing 3/4"X50' Blu (U870B50)
- RESTORATION 33-1/16" L, Contemporary, 17 ga. Brass, Grab Bar, Brushed Brass (DR314167)
- RESTORATION 33-1/16" L, Traditional, Brass, Grab Bar, Brushed Brass (DR314308)
- RESTORATION 39-1/16" L, Traditional, 17 ga. Brass, Grab Bar, Polished Brass (DR314362)
- KOHLER Artifacts 12" Grab Bar (25154-SN)
- ODD BALL INDUSTRIES 18" L, Ligature Resistant, Aluminum, Ligature Resistant Grab Bar, Clear Powder Coated (SP-3)
- HEALTHSMART 18" L, Knurled, Steel, Grab Bar, Chrome plated (521-1570-0618)
- DYNAREX Dynarex Bariatric Shower Chair Without Back, Single Pack (10325)
- Restoration Bathroom Safety Bars and Chairs