Shop All Colanders and Strainers
Reston Lloyd
Reston Lloyd 89603 7 qt Powder Coated Colander Magenta
Mfr # 89603
Zoro # G603960548
product price: $59.85
/ea
$59.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Reston Lloyd
- MFR # 89603
- Zoro # G603960548
- UPC # 36588896032
- Country of Origin China
- Category Colanders and Strainers
Description
This 7 Quarts colander is powder coated colored finish with stainless steel rim and chrome plated handles. Great for straining or simply displaying fruit on the table, this colander will catch attentions to your kitchen.
Case/Pack: 2.
Case Weight: 6.40 lbs.
Case Length: 13.25".
Case Width: 13.50".
Case Height: 10.25".
Cube: 1.06.
Enamel on steel.
Stainless steel rim and handles.
Hand wash only.
Color: Magenta.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE Water Filter (GSWF)
- HOBART Cord Assembly (00-117542-00026)
- PIPER PRODUCTS Element (706259)
- KASON Hot Valve Assembly Ceramic (60455KL0024)
- RESTON LLOYD Reston Lloyd 18201 1 qt Powder Coated Colander Lemon (18201)
- RESTON LLOYD Reston Lloyd 80600 3 Qt Powder Coated Colander Red (80600)
- RESTON LLOYD Reston Lloyd 18702 1 qt Powder Coated Colander Turquoise (18702)
- RESTON LLOYD Reston Lloyd 08201 1.5 qt Powder Coated Colander Lemon (8201)
- RESTON LLOYD Reston Lloyd 18600 1qt Powder Coated Colander Red (18600)
- RESTON LLOYD Reston Lloyd 08500 1.5 qt Powder Coated Colander Orange (8500)
- WINCO 8 in Strainer (MST-8S)
- Reston Lloyd Colanders and Strainers