Shop All Drinking Glasses
Reston Lloyd
Reston Lloyd 75419 Fresh Lemons Acrylic Drinkware 19oz Ice Tea Glass Set of 6
Mfr # 75419
Zoro # G904010690
product price: $49.39
/ea
$49.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Reston Lloyd
- MFR # 75419
- Zoro # G904010690
- UPC # 36588754196
- Country of Origin China
- Category Drinking Glasses
Description
Acrylic drinkware will work great for everyday use because they are durable and lightweight.
Features- 19 oz Ice Tea Glass Acrylic Drinkware
- Set of 6
- Capacity: 19 oz
- Finish: Fresh Lemons
- Material: Acrylic
- Weight: 2 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILBUR CURTIS Brew Basket, Wire W/ Flaps Ru- (WC-3304)
- TERRA Terra Original Vegetable Chips, PK24 (T12345)
- ALLPOINTS Malt Collar (169667)
- COFFEE MATE Bulk Liquid Coffee Creamer, Irish Creme, 0.38 oz, 180PK (35012CT)
- LOGO BRANDS Los Angeles Lakers 16oz Gameday Pint Glass (713-G16P-1)
- CRISTAR Cristar CR5444AL12 Margarita Goblet; 9 oz. (CR5444AL12)
- ARC INTERNATIONAL Arc International G9957 Stemless Wine Glass - 15 oz.; Pack of 6 (167251)
- CRISTAR Cristar CR0054EL6HE Tequila Shooter Set; 6 Pack (CR0054EL6HE)
- LIBBEY Libbey Vina 16 oz. Wine Glass, PK12 (7533)
- FINAL TOUCH Clear Glass Drinking Glass Set (GG5203)
- LIBBEY Libbey 10 oz. Cosmopolitan Wine Glass, PK12 (401)
- Reston Lloyd Drinking Glasses