Shop All Fire Escape Ladders
This Product is Discontinued
Resqladder
Emergency Escape Ladder, Steel, Standard Windowsill Wall Up to 10 in Thick (Discontinued)
Mfr # LP3-FL-25
Zoro # G0262179
Free Shipping & Returns
This Product is Discontinued
Key Features
- Includes (3) Standoffs On Every 3rd Heavy Duty Grooved Rung
- For Use With Standard Windowsill Wall Up to 10 in Thick
- Overall Length 25 ft
- Features No Installation Required
- Material Steel
Product Information
- Brand Resqladder
- MFR # LP3-FL-25
- Zoro # G0262179
- UPC # 050042120105
- Country of Origin United States
- Category Fire Escape Ladders
Dimensions
Overall Length | 25 ft |
Details
Item | Emergency Escape Ladder |
Includes | (3) Standoffs On Every 3rd Heavy Duty Grooved Rung |
For Use With | Standard Windowsill Wall Up to 10 in Thick |
Features | No Installation Required |
Material | Steel |
Step Material | Steel |
Description
Emergency Escape Ladder, Overall Length 25 ft, Features No Installation Required, Standoffs On Every 3rd Heavy Duty Grooved Rung, Includes (3) Standoffs, Step Material Steel, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.